Shop All Decorative Rugs
Well Woven
Well Woven 541064R Medallion Kashan Traditional Round Rug; Light Blue - 3 ft. 11 in.
Mfr # 541064R
Zoro # G903784110
$53.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Well Woven
- MFR # 541064R
- Zoro # G903784110
- UPC # 818660070352
- Country of Origin China
- Category Decorative Rugs
Description
The Barclay collection brings together an array of patterns drawn from a carefully selected palette of Modern, European, and Persian Styles. Warm red, green, and blue jewel tones are accented by neutral tones of ivory and beige. A wide range of shapes, sizes, and designs means this collection has something for rooms of every size and style.
Features- Velvety soft pile with warm jewel and neutral tones
- Machine made in Turkey
- 100% jute backing is safe for wood floors
- Extremely durable and super easy to clean
- Stain resistant and won't fade in the sunlight over time
- Vacuum regularly with non-beater bar vacuum
- Use of a rug pad is recommended to extend the life of your rug and prevent shifting and sliding
- Color: Light Blue
- Size: 3'11"
- Shape: Round
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Clear Coated ''X'' Back Metal Restaurant Barstool, Black Vinyl Seat, PK2 (2-XU-6F8B-CLR-BAR-BLKV-GG)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Platinum Granite - 30" x 72" BiFold, 30" W (65463)
- MODWAY FURNITURE 6 in. Emma Queen Size Mattress, White (MOD-5735-WHI)
- FRYMASTER Hi-Limit Kit, 425 Deg. F (8261177)
- WELL WOVEN Well Woven 21072 Sydney Lulus Lattice Rug; Grey - 2 ft. 3 in. x 7 ft. 3 in. (21072)
- WELL WOVEN Well Woven KE-34-5 Kensington Maxwell Blue Vintage Modern Medallion Area Rug - 5 ft. 3 in. x 7 ft. 3 in. (KE-34-5)
- WELL WOVEN Well Woven 549364R Sarouk Traditional Round Rug; Light Blue - 3 ft. 11 in. (549364R)
- WELL WOVEN Tulsa Jackie Crimson Traditional Medallion Area Rug 5 ft. 3 in. x 7 ft. 3 in. (TU-90-5)
- DYNAMIC RUGS Legacy 6.7 x 9.6 58020-160 Rug - Cream (LE71058020160)
- DEERLUX Handknotted Denim Textured Cotton Polyester Flatweave Kilim Rug, 3' x 5' (QI003934.XS)
- LIVABLISS Addyson AYO-2303 Handmade Area Rug (AYO2303-23)
- Well Woven Decorative Rugs