Shop All Decorative Rugs
Well Woven
Well Woven 54100-6O Medallion Kashan Traditional Oval Rug; Red - 6 ft. 7 in. x 9 ft. 6 in.
Mfr # 54100-6O
Zoro # G303883529
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Well Woven
- MFR # 54100-6O
- Zoro # G303883529
- UPC # 818660072011
- Country of Origin China
- Category Decorative Rugs
Description
The Barclay collection brings together an array of patterns drawn from a carefully selected palette of Modern, European, and Persian Styles. Warm red, green, and blue jewel tones are accented by neutral tones of ivory and beige. A wide range of shapes, sizes, and designs means this collection has something for rooms of every size and style.
Features- Velvety soft pile with warm jewel and neutral tones
- Machine made in Turkey
- 100% jute backing is safe for wood floors
- Extremely durable and super easy to clean
- Stain resistant and won't fade in the sunlight over time
- Vacuum regularly with non-beater bar vacuum
- Use of a rug pad is recommended to extend the life of your rug and prevent shifting and sliding
- Color: Red
- Size: 6'7" x 9'6"
- Shape: Oval
- Weight: 27 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Pad Stack Chair, Plastic, Black (RUT-EO1-01-PAD-GG)
- ROBOT COUPE Pin, Ss Bowl (101359)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080WH)
- ZORO SELECT Hanging Clamp, Holds 42" Sheets, PK6 (5W273)
- WELL WOVEN Tulsa Jackie Crimson Traditional Medallion Area Rug 5 ft. 3 in. x 7 ft. 3 in. (TU-90-5)
- WELL WOVEN Well Woven 21072 Sydney Lulus Lattice Rug; Grey - 2 ft. 3 in. x 7 ft. 3 in. (21072)
- WELL WOVEN Well Woven 549364R Sarouk Traditional Round Rug; Light Blue - 3 ft. 11 in. (549364R)
- WELL WOVEN Well Woven KE-34-5 Kensington Maxwell Blue Vintage Modern Medallion Area Rug - 5 ft. 3 in. x 7 ft. 3 in. (KE-34-5)
- SAFAVIEH 8 x 10 ft. Melrose Shag 900 Rectangle Rug - Gray & Ivory (SGML938F-8)
- LIVABLISS Forum FM-7225 Handmade Area Rug (FM7225-7696)
- SAFAVIEH 2 Ft. - 3 In. x 4 Ft. Accent- Traditional Classic Gold And Red Hand Tufted Rug (CL398A-24)
- Well Woven Decorative Rugs