Shop All Decorative Rugs
Well Woven
Well Woven 19484 Dulcet Bingo Grey Modern Geometric Arcs Area Rug - 3 ft. 3 in. x 5 ft.
Mfr # 19484
Zoro # G103745638
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Well Woven
- MFR # 19484
- Zoro # G103745638
- UPC # 818660074848
- Country of Origin China
- Category Decorative Rugs
Description
The Dulcet collection lets you express your style at a price you can afford, in patterns ranging from modern geometric to Persian traditional. With simple grey tones, neutral ivories and beiges, red or warm, vibrant jewel tone colors, these rugs can match just about anything. The heat set polypropylene fiber gives a 0.4" pile that is stain resistant and doesn't shed or fade over time. The 100% jute backing is safe for wood floors and all four sides of the rug are serged for improved durability.
Features- Dulcet Bingo Grey Modern Geometric Arcs Area Rug
- Heat set polypropylene
- Warm jewel and neutral tones
- Modern and traditional styles
- Stain and fade resistant
- Durable and easy to clean
- 100% jute backing is safe for wood floors
- Serged on all sides for durability
- Use of a rug pad is recommended to extend the life of your rug and prevent shifting and sliding
- Soiled areas should be cleaned immediately with a mild detergent. With a dry towel, blot stain; mix dish soap with water and gently remove the remainder of the stain. Do not machine wash. Do not bleach.
- Color: Grey
- Collection: Dulcet
- Pattern: Geometric
- Style: Modern
- Size: 3 ft. 3 in. x 5 ft.
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNION & SCALE 29.3 in D, 59.7" W, 28.8" H, White/Aluminum, Laminated Wood (UN59691-CC)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal "L" Desk - 60" x 30" (DBLFLPL103CH)
- ZORO SELECT Mini Blinds, 72" Lx 25" W, Vinyl/Metal (493P30)
- VERSARE Hush Panel Configurable Cubicle Partition 3' x 6' W/ Window Cloud Gray Fabric Frosted Window (1852308-3)
- WELL WOVEN Well Woven KE-34-5 Kensington Maxwell Blue Vintage Modern Medallion Area Rug - 5 ft. 3 in. x 7 ft. 3 in. (KE-34-5)
- WELL WOVEN Well Woven 549364R Sarouk Traditional Round Rug; Light Blue - 3 ft. 11 in. (549364R)
- WELL WOVEN Well Woven 21072 Sydney Lulus Lattice Rug; Grey - 2 ft. 3 in. x 7 ft. 3 in. (21072)
- WELL WOVEN Tulsa Jackie Crimson Traditional Medallion Area Rug 5 ft. 3 in. x 7 ft. 3 in. (TU-90-5)
- RADICI USA INC Radici 1599-1555-NAVY Como Rectangular Navy Blue Transitional Italy Area Rug; 5 ft. 3 in. W x 5 ft. 3 in. H (1599/1555/NAVY)
- SAFAVIEH 9 x 12 ft. Oval Braided- Blue and Multi Hand Made Rug (BRD308A-9OV)
- HOMEDORA <b>Features</b><ul><li>HomeDora is a well-known Brand for decorative home goods for years</li></ (HD-CC3006)
- Well Woven Decorative Rugs