Shop All Construction Adhesives
Weldbond
Weldbond 8-50160 5.4 oz. Universal Adhesive
Mfr # 198057
Zoro # G104144713
product price: $28.05
/ea
$28.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Weldbond
- MFR # 198057
- Zoro # G104144713
- Country of Origin Canada
- Category Construction Adhesives
Description
Features
- Universal Adhesive
- Bonds Most Anything
- Bonds Metal, Styrofoam, Tile, Marble, Wood & More
- Water Resistant When Dry
- Dries Clear
- Can Be Reduce With Water To Seal Porous Surfaces Such As Drywall Or Brick
- Use As A Bonding Agent For Cement & Plaster Application
- Bonding Exceptions - Some Types Of Plastics, Rubber & Cast Metals Will Not Produce A Bond
- Non-Toxic
- Non-Flammable
- Low Socs
- Capacity - 5.4 oz.
- Dimension - 1.27 x 2.57 x 6.47 in.
- Item Weight - 0.44 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 1.7 fl oz, Tube, White, Paste (22050)
- FILL-A-FIX Fill-A-Fix Porcln Filler (PF-12)
- GORILLA GLUE Gorilla Tape Tough&Wide (6003001)
- ZORO SELECT Masking Tape, Paper, Tan (TC066-3" X 60YD)
- WELDBOND Weldbond 8-50420 14.2 oz. Bonding Adhesive (198058)
- LIQUID NAILS 3.5 Gal. FRP Panel Adhesive (FRP310-3.5GAL)
- LOCTITE Power Grab Ultimate Construction Adhesive 9 oz (1989550)
- 3M Plastic Adhesive, 1099 Series, Tan, 1 qt, Can (1099)
- HENKEL All Purpose Interior Construction Adhesive, White, 6 oz (2029846)
- TITEBOND Single-use Tubes Instant Krazy Glue, 720 Series, Clear, 1 gal, Tube (9206)
- BUG BALL CATCH EM 10OZ ADHESIVE (1005CE)
- Weldbond Construction Adhesives