Weldbond

Potting Compound, White, 6 to 12 hr Full Cure, 0.8 gal, Jug


product price: $57.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Multi-Purpose
  • Color White
  • Application Adhesive/Bonder/Sealer
  • Materials Bonded Concrete, Fabric, Glass, Leather, Metal, Plaster, Wood
  • Container Size 0.8 gal
See all product information

Product Information

  • Brand Weldbond
  • MFR # 058951500308
  • Zoro # G3957375
  • UPC #
    058951500308
  • Country of Origin Canada
  • Category Glues

Dimensions

Container Size 0.8 gal
Size 101.4oz

Description

Glue, Adhesive Color Clear, Application Method Brush On, Spray On, Roll On, Clamp Time 4 hr, Container Size 0.8 gal, Container Type Jug, Features Flexible, Finishing Features Paintable, Stainable, Full Cure Time 6 to 12 hr, Gap Fill (Yes/No) No, Interior/Exterior Interior/Exterior, Low Odor No, Materials Bonded Concrete, Fabric, Glass, Leather, Metal, Plaster, Wood, Maximum Application Temperature 70 Degrees F, Maximum Performance Temperature 176 Degrees F, Maximum Viscosity 25,000 cps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.