Shop All Pipe Cements & Primers
Weld-On
PVC Hot 'R Cold Clear Medium Bodied Pint
Mfr # 13967
Zoro # G4316776
product price: $15.66
/ea
$15.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PVC
- Size (Oz.) 16 oz
- Color Clear
- For Use With PVC Pipe up to 6 in
- Standards NSF, UPC
Product Information
- Brand Weld-On
- MFR # 13967
- Zoro # G4316776
- UPC # 012181108420
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 16 oz |
Size | 16 oz |
Container Size | 16 fl oz |
For Maximum Pipe Diameter | 6 in |
Details
Type | PVC |
Color | Clear |
For Use With | PVC Pipe up to 6 in |
Item | Pipe Cement |
Standards | NSF, UPC |
Series | 727 |
Maximum Operating Temperature | 110 Degrees F |
Minimum Operating Temperature | 15 Degrees F |
For Material Type | PVC |
Container Type | Brush-Top Can |
Description
Pipe Cement, For Material Type PVC, Series 727, Container Size 16 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 6 in, Minimum Operating Temperature 15 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Clear, Standards NSF, UPC
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Tape, 1/2 In., Silver, PK1000 (425)
- OATEY Clear Cement For PVC 4 oz (30850V)
- 3M 3M 4016 Double Coated Foam Tape 1" x 1", White, 256PK (4016)
- 3M Duct Tape, 2 In x 60 yd, 10.5 mil, Silver (6969)
- WELD-ON PC-64 Purple Primer-Conditioner PVC/CPVC Pint (13998)
- WELD-ON PC-64 Purple Primer-Conditioner PVC/CPVC Quart (13997)
- WELD-ON CPVC Gray Heavy Bodied Quart (14183)
- WELD-ON PVC Clear Medium Bodied 1/2 Pint (13973)
- WELD-ON PVC Clear Regular Bodied Pint (13969)
- WELD-ON PVC Clear Regular Bodied Quart (13968)
- THRIFCO PLUMBING 8 Oz Christy's Red Hot Blue (6622231)
- Weld-On Pipe Cements & Primers