Shop All Pipe Cements & Primers
Weld-On
PVC Gray Extra Heavy Bodied Gallon
Mfr # 13980
Zoro # G2503435
product price: $142.63
/ea
Free Shipping & Returns
$142.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Heavy Bodied
- Size (Oz.) 128 oz
- Color Gray
- For Use With Rigid PVC
- Standards ASTM D 2564, CSA B137.3, CSA B181.2, NSF/ANSI 14, NSF/ANSI 61
Product Information
- Brand Weld-On
- MFR # 13980
- Zoro # G2503435
- UPC # 012181139806
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 128 oz |
Size | 128 oz |
For Maximum Pipe Diameter | 30 in |
Container Size | 1 gal |
Details
Type | Extra Heavy Bodied |
Color | Gray |
For Use With | Rigid PVC |
Standards | ASTM D 2564, CSA B137.3, CSA B181.2, NSF/ANSI 14, NSF/ANSI 61 |
Item | Pipe Cement |
Green Certification or Other Recognition | NSF(R) Certified (Sustainability or Environmental Standard) |
Container Type | Can |
Series | 719 |
For Material Type | PVC |
Description
Pipe Cement, For Material Type PVC, Series 719, Container Size 1 gal, Container Type Can, For Maximum Pipe Diameter 30 in, Color Gray, Standards ASTM D 2564, CSA B137.3, CSA B181.2, NSF/ANSI 14, NSF/ANSI 61
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Film Tape, Polyimide, Amber, 2 In. x 50 Ft. (Kapton HN)
- 3M 3M 4910 VHB Tape 12" x 5yd, Clear, 40 mil (4910)
- NEWBORN Caulk Finishing Spatula, 3 In Tapered (SPT3P-OF)
- WELD-ON PVC Clear Medium Bodied Pint (13972)
- WELD-ON PVC Gray Extra Heavy Bodied Quart (13981)
- WELD-ON PC-64 Purple Primer-Conditioner PVC/CPVC Quart (13997)
- WELD-ON PVC Clear Medium Bodied 1/2 Pint (13973)
- WELD-ON PVC Clear Regular Bodied Pint (13969)
- WELD-ON PVC Hot 'R Cold Clear Medium Bodied Pint (13967)
- WELD-ON 8 oz. ABS PVC 794 Transition Cement in Green (10275)
- OATEY Cement, Brush-Top Can, 32 fl oz, Blue (32163V)
- Weld-On Pipe Sealants