Shop All Specialty Cleaners
Weld-On
Pipe Cement, Medium Bodied, 8 oz, Black
Mfr # 10245
Zoro # G702737225
product price: $8.06
/ea
Sold in multiples of 24 for $193.44
Item requires special delivery charges. A $2.08 per item surcharge will be applied.
$193.44
Free 30-Day Returns
Key Features
- Size 8 oz
- Container Type Can
- Color Black
- Container Size 9.6 fl oz
- Type Medium Bodied
Product Information
- Brand Weld-On
- MFR # 10245
- Zoro # G702737225
- UPC # 012181102459
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 8 oz |
Container Size | 9.6 fl oz |
Size (Oz.) | 8 oz |
For Maximum Pipe Diameter | 8 in |
Details
Item | Pipe Cement |
Container Type | Can |
Color | Black |
Type | Medium Bodied |
For Use With | ABS Pipe Fitting |
Standards | Compliant with LEED(R), Listed by IAPMO for compliance with ASTM D 2235, Listed by NSF International for compliance with ASTM D 2235, ASTM D 2235 Standard, SCAQMD Rule 1168/316A, NSF/ANSI 14, UPC |
Series | 773 |
For Material Type | ABS |
Description
Pipe Cement, For Material Type ABS, Series 773, Container Size 9.6 fl oz, Container Type Can, For Maximum Pipe Diameter 8 in, Color Black, Standards Compliant with LEED(R), Listed by IAPMO for compliance with ASTM D 2235, Listed by NSF International for compliance with ASTM D 2235, ASTM D 2235 Standard, SCAQMD Rule 1168/316A, NSF/ANSI 14, UPC
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Closet Organizer/Tool Holder, 34w x 3.25d x 4.25h, Gray (FG199300GRAY)
- FABULOSO Fabuloso 53058 128 oz. All Purpose Cleaner; Lavender Scent (171541)
- TOUGH GUY 48 in L Dust Mop, Slide On Connection, Looped-End, Green, Microfiber, 6PVU8 (6PVU8)
- BOARDWALK Bowl Clip, Cotton Blossom Scent, Blue, PK72 (BWKCLIPCBLCT)
- WELD-ON Cleaner (10203)
- TENNANT Rotary Brush, 28 In. Machine (1220237)
- LEXOL Lexol pH Leather Tack Cleaner Step 1 16.9 oz. (10035)
- GOO GONE Spray Gel Cleaner, Citrus Scent, 12 oz Spray Bottle (2096EA)
- WERTH SANITARY SUPPLY Biobased Descaler, 1 gal, PK4 (1101070)
- REJUVENATE Leather and Vinyl Conditioner, Spray, 16oz (RJ16CD)
- PENOFIN 1.6 Lb Pro-Tech Step #3 - Wood Brightener (FTECBQT)
- Weld-On Specialty Cleaners