Shop All Pipe Cements & Primers
Weld-On
PC-64 Purple Primer-Conditioner PVC/CPVC Pint
Mfr # 13998
Zoro # G3189277
$15.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PVC and CPVC
- Size (Oz.) 16 oz
- Color Purple
- For Use With CPVC Pipe, PVC Pipe
- Standards SCAQMD Rule 1168/316A
Product Information
- Brand Weld-On
- MFR # 13998
- Zoro # G3189277
- UPC # 012181139981
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 16 oz |
Size | 16 oz |
Container Size | 16 oz |
Details
Type | PVC and CPVC |
Color | Purple |
For Use With | CPVC Pipe, PVC Pipe |
Standards | SCAQMD Rule 1168/316A |
Item | Primer Conditioner |
Cured Color | Purple |
Series | PC-64 |
Container Type | Can |
Product Type | Primer |
For Use on Adhesive Type | Pipe |
Minimum Performance Temperature | 110 Degrees F |
Maximum Performance Temperature | -10 Degrees F |
Description
Primer Conditioner, Container Size 16 oz, Container Type Can, Cured Color Purple, For Use on Adhesive Type Pipe, Product Type Primer, Series PC-64, Standards SCAQMD Rule 1168/316A, Maximum Performance Temperature -10 Degrees F, Minimum Performance Temperature 110 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Gorilla Super Glue, Liquid, White, 20 g Bottle (7805201)
- CHATHAM BRASS High Temp Red Caulker, 10.3 oz High Temp Red Silicone (12RED)
- NEWBORN Caulk Gun, Steel, 10 oz (77)
- FASTCAP Glue Dispenser, Yellow/White, 4 oz, Plastic (GB.BABEBOT)
- WELD-ON PVC Gray Extra Heavy Bodied Gallon (13980)
- WELD-ON CPVC Orange Heavy Bodied 1/2 Pint (13979)
- WELD-ON PVC Clear Regular Bodied 1/2 Pint (13970)
- WELD-ON Multi-Purpose Clear Medium Bodied Pint (13989)
- WELD-ON Multi-Purpose Clear Medium Bodied Quart (13988)
- WELD-ON PVC Clear Regular Bodied Quart (13968)
- ZORO SELECT CPVC Cement, 8 oz. Size, Yellow (86238)
- Weld-On Pipe Sealants