Shop All Pipe Cements & Primers
Weld-On
P-70 Purple Primer PVC/CPVC Pint
Mfr # 13995
Zoro # G2438125
original price:
$23.36
24% off
new price: $17.72
/ea
$17.72
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type PVC and CPVC
- Size (Oz.) 16 oz
- Color Purple
- For Use With CPVC Pipe, PVC Pipe
- Standards ASTM F656, NSF, UPC Listed
Product Information
- Brand Weld-On
- MFR # 13995
- Zoro # G2438125
- UPC # 012181139950
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 16 oz |
Size | 16 oz |
Container Size | 16 oz |
Details
Type | PVC and CPVC |
Color | Purple |
For Use With | CPVC Pipe, PVC Pipe |
Item | Primer |
Standards | ASTM F656, NSF, UPC Listed |
Product Type | Primer |
Cured Color | Purple |
For Use on Adhesive Type | Pipe |
Series | P-70 |
Container Type | Can |
Description
Primer, Container Size 16 oz, Container Type Can, Cured Color Purple, For Use on Adhesive Type Pipe, Product Type Primer, Series P-70, Standards ASTM F656, NSF, UPC Listed
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXKRETE Additve, Concrete, Silica, 10 Lb Bag, White (FK-MP-5)
- 3M 3M™ 101+ Masking Tape, 5.1 Mil, 1" x 60 yds., Tan, 36/Case (T935101)
- ZORO SELECT Male Luer to 1/4 NPT Male, Plated Brass Silver (G512)
- BLACK SWAN All Purpose Pipe Dope 1/4 pt. (02035)
- WELD-ON PVC Clear Regular Bodied Quart (13968)
- WELD-ON Multi-Purpose Clear Medium Bodied Quart (13988)
- WELD-ON P-68 Primer PVC/CPVC 1/2 Pint (13993)
- WELD-ON P-68 Primer PVC/CPVC Pint (13992)
- WELD-ON 8 oz. ABS PVC 794 Transition Cement in Green (10275)
- WELD-ON CPVC Orange Heavy Bodied Pint (13978)
- OATEY Blue Lava Hot PVC Cement, 8 oz., Low VOC (32161)
- Weld-On Pipe Cements & Primers