Shop All Electric Can Openers
Weld-On
Easy Twist Can Opener
Mfr # 14550
Zoro # G1459180
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Twist
- For Use With Solvent Cements and Primer Cans
- Material of Construction stainless steel
- Size 7-1/2"
- Fits Brand Universal Fit
Product Information
- Brand Weld-On
- MFR # 14550
- Zoro # G1459180
- UPC # 012181145500
- Country of Origin China
- Category Electric Can Openers
Dimensions
Size | 7-1/2" |
Details
Type | Twist |
Item | Solvent Cement Can Opener |
For Use With | Solvent Cements and Primer Cans |
Material of Construction | stainless steel |
Fits Brand | Universal Fit |
Inlet (In.) | 2" |
Description
Solvent Cement Can Opener, Fits Brand Universal Fit, Twist, Size 7-1/2 In., Inlet (In.) 2 In., Material of Construction Stainless Steel, For Use With Solvent Cements and Primer Cans
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bucket, Round, 83 fl. oz., Paper, PK100 (5T1-N0195)
- VOLLRATH Thermostat (17109-1011)
- CVP Custom Variety Pack Flavored Coffee VP - 40 ct (WM-CVP-Flavor-40)
- DUKE Ignition Module Intermittent (153617)
- SWING-A-WAY Portable Can Opener Wht (407WH)
- HAMILTON BEACH Proctor Silex Power Opener Black 120 V Electric Can Opener Magnetic Lid Holder (75217PS)
- EDLUND Can Opener Ss S-11 (S-11)
- SWING-A-WAY Extra Easy Can Opener (6090)
- LIFETIME Can Opener Red Plastic (5192598)
- HAMILTON BEACH Black Electric Can Opener Magnetic Lid Holder (76702)
- SWING-A-WAY Jar Opener Swing-A-Way (711BK)
- Weld-On Small Kitchen Appliances