Shop All Metalworking Fluids
Weld-Aid
Weld-Kleen 350 All Position Aerosol can
Mfr # 007088
Zoro # G4525954
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Can
- Form Aerosol
- Base Type Proprietary
- Container Size 16 oz
- Series Weld-Kleen 350 AP
Product Information
- Brand Weld-Aid
- MFR # 007088
- Zoro # G4525954
- UPC # 731592708813
- Country of Origin United States
- Category Metalworking Fluids
Dimensions
Container Size | 16 oz |
Details
Item | Antispatter |
Container Type | Aerosol Can |
Form | Aerosol |
Base Type | Proprietary |
Series | Weld-Kleen 350 AP |
Application | Welding |
Material | Water Based |
Propellant | Nitrogen |
Net Weight | 13.75 oz |
Flash Point | 572 Degrees F |
Features | Non-Hazardous, Water-Based |
VOC Content | 0.01 % |
Container Capacity | 13.75 oz |
Chemical Base | Water |
Compatible Material Type | Metal |
Process | Most Base Metal, Robot Torch Blow Down System |
Description
Antispatter, Container Capacity 13.75 oz, Container Type Aerosol Can, Chemical Base Water, Series Weld-Kleen 350 AP, Compatible Material Type Metal, Features Non-Hazardous, Water-Based, Flash Point 572 Degrees F, Form Aerosol, Process Most Base Metal, Robot Torch Blow Down System, Propellant Nitrogen, VOC Content 0.01 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 83 in Outside Length, 21/32 in Top Width, 1 Ribs (BX80)
- REELCRAFT 50 ft. 12/4 Extension Cord Reel 16.0 A Amps 0 Outlets 600V AC Voltage (L 5550 124 X)
- PREVOST TruFlate Safety Coupler, 3/8" FNPT (USI 061202)
- U.S. MOTORS Motor, 3PH, 2HP, 1800,230/460V, ODP JM FTL (DJ2P2DU)
- WELD-AID Weld Kleen Anti-Splatter, 350, Bottle, 1 gal/3.8L (007090)
- WELD-AID Nozzle Kleen #2 Aerosol Spray Can (007022)
- WELD-AID Heavy Duty Nozzle Dip Gel 32 oz./.95L (007094)
- WELD-AID Weld Kleen 350 5 gal/19L (007091)
- WELD-AID Nozzle Kleen HD Aerosol Spray Can, 15 oz (007020)
- WELD-AID Weld Kleen 350 55 gallon metal drum (007092)
- VALCOOL Coolant, 5 gal., Pail (VP920P-005B)
- Weld-Aid Metalworking Fluids