Shop All Vacuum Pumps
Welch
Vacuum Pump Oil, 1 gal., 0.88 Spec Gravity
Mfr # 1407K-15
Zoro # G0533648
original price:
$184.99
15% off
new price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Viscosity Grade Not Specified
- SAE Grade Not Specified
- Base Oil Mineral
- Container Size 1 gal
- NSF Rating Not Rated
Product Information
- Brand Welch
- MFR # 1407K-15
- Zoro # G0533648
- Country of Origin United States
- Category Vacuum Pumps
Dimensions
Container Size | 1 gal |
Size | 1 gal. |
Details
Item | Vacuum Pump Oil |
ISO Viscosity Grade | Not Specified |
SAE Grade | Not Specified |
Base Oil | Mineral |
NSF Rating | Not Rated |
Timken OK Load | Not Specified |
Container Type | Bottle |
Lubricant NSF Rating | Not Rated |
Application | Belt Drive Vacuum Pumps |
Specific Gravity | 0.88 |
Four-Ball Wear | Not Specified |
Series | Welch DuoSeal Oil |
Food Grade | No |
Viscosity @ 40C | 65 cSt |
Viscosity @ 100C | 73.0 cSt |
For Use With | Vacuum Pumps |
Description
Vacuum Pump Oil, Container Size 1 gal, Container Type Bottle, Food Grade No, Series Welch DuoSeal Oil, Application Belt Drive Vacuum Pumps, Base Oil Mineral, Viscosity @ 40C 65 cSt, Viscosity @ 100C 73.0 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Heavy Duty Fan, 30,825 cfm, 208-230/460V (7M8D5)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 16x16" (6B821)
- AIR HANDLER Pleated Air Filter, 16 in x 20 in x 2 in, MERV 7, Synthetic, White (2W230)
- LUX Heating/Cooling Mechanical Thermostat, 1 H 1 C, Wall Mount, Hardwired, 24VAC (PSM40SA)
- WELCH Vacuum Pump Oil, 1 gal., 0.87 Spec Gravity (8995P-15)
- WELCH Vacuum Pump, 1/2 HP, 5.6 cfm, 115/230V (1402B-46)
- WELCH Vacuum Pump, 2/5 hp, 1 Phase, 115V AC (3021-01)
- WELCH Vacuum Pump, 3/4 hp, 1 Phase, 115V AC (3016-02)
- WELCH Vacuum Pump, 1/5 HP, 29.85 In. Hg, 1.2 cfm (2042B-01)
- WELCH Vacuum Pump, 1/2 hp, 1 Phase, 115V AC (3061-01)
- YELLOW JACKET Refrig Evacuation Pump, 7.0 cfm, 6 ft. (93600)
- Welch Vacuum Pumps