Shop All Vacuum Pumps
Welch
Vacuum Pump Oil, 1 gal., 0.87 Spec Gravity
Mfr # 8995P-15
Zoro # G0533666
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Viscosity Grade Not Specified
- SAE Grade Not Specified
- Base Oil Synthetic
- Container Size 1 gal
- NSF Rating Not Rated
Product Information
- Brand Welch
- MFR # 8995P-15
- Zoro # G0533666
- Country of Origin United States
- Category Vacuum Pumps
Dimensions
Container Size | 1 gal |
Size | 1 gal. |
Details
Item | Vacuum Pump Oil |
ISO Viscosity Grade | Not Specified |
SAE Grade | Not Specified |
Base Oil | Synthetic |
NSF Rating | Not Rated |
Four-Ball Wear | Not Specified |
Specific Gravity | 0.87 |
Timken OK Load | Not Specified |
Application | Direct Drive Vacuum Pumps |
Lubricant NSF Rating | Not Rated |
Container Type | Bottle |
Series | Welch Premium Oil |
Viscosity @ 40C | 65 cSt |
Food Grade | No |
Viscosity @ 100C | Not Specified |
For Use With | Vacuum Pumps |
Description
Vacuum Pump Oil, Container Size 1 gal, Container Type Bottle, Food Grade No, Series Welch Premium Oil, Application Direct Drive Vacuum Pumps, Base Oil Synthetic, Viscosity @ 40C 65 cSt, Viscosity @ 100C Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 10 (4YUV8)
- AIRMASTER FAN Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 2820/4020/5520 CFM (71567)
- ALL-FILTERS 18 in. x 25 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (18251.11 12PK)
- TJERNLUND PRODUCTS Induced Draft Blower, 115, Aluminized Steel Housing and Blower Wheel (HS1)
- WELCH Vacuum Pump, 1 HP, 10.6 cfm, 115/230V (1376B-46)
- WELCH Vacuum Pump, 2/5 hp, 1 Phase, 115V AC (3021-01)
- WELCH Vacuum Pump Oil, 1 gal., 0.83 Spec Gravity (8995G-15)
- WELCH Vacuum Pump, 1/2 HP, 5.6 cfm, 115/230V (1402N-01)
- WELCH Vacuum Pump, 3/4 hp, 1 Phase, 115V AC (3016-02)
- WELCH Vacuum Pump, 1/5 HP, 29.85 In. Hg, 1.2 cfm (2042B-01)
- ATD TOOLS ATD Tools ATD-3456 5 Cfm Vacuum Pump (ATD-3456)
- Welch Vacuum Pumps