Shop All Vacuum Pumps
Welch
Vacuum Pump, 1/5 HP, 29.60 In. Hg, 0.9 cfm
Mfr # 2034B-01
Zoro # G1205601
product price: $2,434.99
/ea
Free Shipping & Returns
$2,434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/5 hp
- Voltage 115V AC
- Phase Single
- Weight 21.25 lb
- Amps AC 1.3
Product Information
- Brand Welch
- MFR # 2034B-01
- Zoro # G1205601
- Country of Origin United States
- Category Vacuum Pumps
Dimensions
Overall Length | 13 13/16 in |
Outlet Size | 1/4 in |
Tube Inside Dia. | 1/4 in |
Overall Width | 6 13/16 in |
Overall Height | 8 13/16 in |
Inlet Size | 1/4 in |
Description
Vacuum Pump, Output Power 1/5 hp, Voltage 115V AC, Free Air Displacement 0.9 cfm, Maximum Vacuum 29.6 in Hg, Vacuum Pressure 12 mbar, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type Hose Barb, Application Industrial Corrosive Drying, Phase Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16x25x5, MERV 10, Pleated HVAC AC Furnace Air Filters Replacement for Carrier EXPXXLMC0016, 2PK (16255.10H)
- KING ELECTRIC Unit Heater 240V 1Ph 7Kw W/Stat & Brkt (SKB2407-1-T-B)
- AMERICAN METAL American Metal 5EF Roof Vent Flashing 5 In. (6184592)
- ZORO SELECT Radiator Valve, Size 3/4 In (109-314)
- WELCH Vacuum Pump, 1/5 HP, 28.50 In. Hg, 1.8 cfm (2037B-01)
- WELCH Vacuum Pump, 1/3 HP, 29.90 In. Hg, 0.9 cfm (1400N-01)
- WELCH Vacuum Pump, 1 HP, 10.6 cfm, 115/230V (1376B-46)
- WELCH Vacuum Pump Oil, 1 gal., 0.87 Spec Gravity (8995P-15)
- WELCH Vacuum Pump, 3/4 hp, 1 Phase, 115V AC (3016-02)
- WELCH Vacuum Pump, 1/2 HP, 5.6 cfm, 115/230V (1402N-01)
- NAVAC Vacuum Pump, 7 CFM, 2-Stage, 15 Microns, A2L Refrigerants (NP7DP2)
- Welch Vacuum Pumps