Shop All Vacuum Pumps
Welch
Vacuum Pump, 1 HP, 29.90 In. Hg, 10.6 cfm
Mfr # 1376N-01
Zoro # G1377275
product price: $6,873.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,873.99
Free 30-Day Returns
Key Features
- HP 1 hp
- Voltage 115/230V AC
- Phase 1
- Amps AC 11.0/5.5
- Weight 156 lb
Product Information
- Brand Welch
- MFR # 1376N-01
- Zoro # G1377275
- Country of Origin United States
- Category Vacuum Pumps
Dimensions
Overall Length | 19.31 in |
Overall Height | 15.62 in |
Outlet Size | 13/16 in (F) |
Tube Inside Dia. | 13/16 in |
Overall Width | 12.31 in |
Inlet Size | 13/16 in (F)NPT |
Description
Vacuum Pump, Output Power 1 hp, Phase Single, Voltage 115/230V AC, Maximum Flow Rate 10.6 cfm, Maximum Vacuum 0.0001 torr, Inlet Size 13/16 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 13/16 in, Outlet Gender Female, Application Ammonia Chillers, Electrical Transformer Evacuation, Maximum Discharge Pressure 0 mbar, Maximum Operating Pressure 0 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON FLOW CONTROLS Repair Kit (038934)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection (2509621A)
- PRO1 IAQ Remote Sensor (R251S)
- ARMSTRONG INTERNATIONAL Steam Trap, 800F, 304L Stainless Steel (2011-125)
- WELCH Vacuum Pump, 2/5 hp, 1 Phase, 115V AC (3021-01)
- WELCH Vacuum Pump Oil, 1 gal., 0.83 Spec Gravity (8995G-15)
- WELCH Vacuum Pump, 1/2 hp, 1 Phase, 115V AC (3061-01)
- WELCH Vacuum Pump, 1/2 HP, 5.6 cfm, 115/230V (1402N-01)
- WELCH Vacuum Pump, 1/5 HP, 28.50 In. Hg, 1.8 cfm (2037B-01)
- WELCH Vacuum Pump, 1/3 HP, 29.90 In. Hg, 0.9 cfm (1400N-01)
- JB INDUSTRIES Platinum® 10 CFM Vacuum Pump Dual voltage (DV-285N-250)
- Welch Vacuum Pumps