Shop All Piston Air Compressors & Vacuum Pumps
Welch
Piston Air Compressor/Vacuum Pump, 1/32HP
Mfr # 2511B-01
Zoro # G2429594
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 33/1000 hp
- Voltage 115V AC
- Full Load Amps 1.6
- Max. PSI Cont./Int. 33
- Max. Vacuum 21.3 in Hg
Product Information
- Brand Welch
- MFR # 2511B-01
- Zoro # G2429594
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Width | 4.5 in |
Inlet Size | 3/16 in |
Outlet Size | 3/16 in |
Overall Height | 7.5 in |
Overall Length | 7.609 in |
Description
Piston Air Compressor/Vacuum Pump, Lubrication Type Oil Free, Number of Cylinders 2, Output Power 0.033 hp, Phase Single, Voltage 115V AC, Maximum Continuous Pressure 33 psi, Maximum Intermittent Pressure 33 psi, Maximum Vacuum 21.3 in Hg, Free Air Flow Rate 0.39 cfm, Maximum Speed 2,900 RPM, Inlet Size 3/16 in, Inlet Type NPT, Outlet Size 3/16 in, Outlet Type NPT, Outlet Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Permanent Magnet Motor, 2 HP, 1750 rpm (CDP3585)
- ZORO SELECT Snap-Hose Clamp, White, 0.83"Max ID, PK50 (HC-H-PA66-N)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-100-43)
- BOSCH REXROTH Directional Control Valves R431001090 (R431001090)
- WELCH Tank Vacuum System, 1/2 HP, 10 gal. Tank (8150B-30)
- WELCH Piston Vacuum Pump, 1/3 HP, 12in.H (2561B-50)
- WELCH Piston Vacuum Pump, 1/3 HP, 29.8in. Hg (2581B-50)
- WELCH Piston Vacuum Pump, 1/4 HP, 27.6in. Hg (2546B-01)
- GAST Piston Air Compressor, 1/2 HP, 115/230VAC (87R555-V101-N470X)
- THOMAS Piston Air Compressor/Vacuum Pump, 1/3HP (2688CE44)
- GAST Gast Standard 3Hbb-10-M300Ax Piston Pump (3HBB-10-M300AX)
- Welch Vacuum Pumps & Blowers