Shop All Gauge guards, Seals & Accessories
Weksler
Snubber, Pressure, Piston, 1/4 In, SS
Mfr # RS7
Zoro # G1960411
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Piston
- Pressure Range 5000 psi
- Size (NPT) 1/4 in
- Material Stainless Steel
- Number of Pistons 3
Product Information
- Brand Weksler
- MFR # RS7
- Zoro # G1960411
- UPC # 759426480612
- Country of Origin United States
- Category Gauge guards, Seals & Accessories
Dimensions
Size (NPT) | 1/4 in |
Connection Size | 1/4 in |
Overall Length | 3 1/2 in |
Details
Item | Pressure Gauge Snubber |
Type | Piston |
Pressure Range | 5000 psi |
Material | Stainless Steel |
Number of Pistons | 3 |
Element Material | Stainless Steel |
Connection Type | NPT |
Maximum Operating Pressure | 5,000 psi |
Snubber Type | Piston |
Operating Temperature Range | Not Rated |
Mounting Orientation | Any Angle, Horizontal, Inverted, Vertical |
Corrosion Resistant | No |
Compatible Liquids and Gases | Gases, Thin Corrosive Liquid |
Application | Non-Potable Water Applications |
Description
Pressure Gauge Snubber, Connection Size 1/4 in, Connection Type NPT, Compatible Liquids and Gases Gases, Thin Corrosive Liquid, Operating Temperature Range Not Rated, Maximum Operating Pressure 5,000 psi, Application Non-Potable Water Applications, Material Stainless Steel, Snubber Type Piston, Corrosion Resistant No, Element Material Stainless Steel, Mounting Orientation Any Angle, Horizontal, Inverted, Vertical, Number of Pistons 3, Overall Length 3 1/2 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Electrical Tester, 200 A Current Range, 1 To 100 Kohm, 600 Vac High Voltage Test, Measures (T6-600)
- DWYER INSTRUMENTS GAGE OIL, Blue, 1.910 Specify Gravity (A-110)
- EXTECH Thermocouple Thermometer, 1 Input, Type K (EA11A)
- DWYER INSTRUMENTS Flowmeter, Range 6-5 Gph Water (VFA-41-BV)
- WEKSLER Snubber, Pressure, Filter, 1/2 In, SS (A05E)
- WEKSLER Siphon, Gauge, 1/4 In (CPSS4)
- WEKSLER Siphon, Gauge, 1/4 In (AO31)
- WEKSLER Snubber, Pressure, Filter, 1/4 In, Brass (BW42)
- WEKSLER Siphon, Gauge, 1/2 In (CPS2)
- WEKSLER Snubber, Pressure, Piston, 1/2 In, Brass (RS6)
- WINTERS Low Pressure Gas and Water Test Kit (PGWT0100)
- Weksler Gauge guards, Seals & Accessories