Shop All Gauge guards, Seals & Accessories
Weksler
Snubber, Pressure, Piston, 1/2 In, Brass
Mfr # RS6
Zoro # G1670304
original price:
$163.97
9% off
new price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Piston
- Pressure Range 5000 psi
- Size (NPT) 1/2 in
- Material Brass
- Corrosion Resistant No
Product Information
- Brand Weksler
- MFR # RS6
- Zoro # G1670304
- Country of Origin United States
- Category Gauge guards, Seals & Accessories
Dimensions
Size (NPT) | 1/2 in |
Connection Size | 1/2 in |
Overall Length | 3 5/8 in |
Details
Item | Pressure Gauge Snubber |
Type | Piston |
Pressure Range | 5000 psi |
Material | Brass |
Corrosion Resistant | No |
Number of Pistons | 3 |
Application | Non-Potable Water Applications |
Snubber Type | Piston |
Compatible Liquids and Gases | Oil, Water |
Connection Type | NPT |
Element Material | Stainless Steel |
Operating Temperature Range | Not Rated |
Maximum Operating Pressure | 5,000 psi |
Mounting Orientation | Any Angle, Horizontal, Inverted, Vertical |
Description
Pressure Gauge Snubber, Connection Size 1/2 in, Connection Type NPT, Compatible Liquids and Gases Oil, Water, Operating Temperature Range Not Rated, Maximum Operating Pressure 5,000 psi, Application Non-Potable Water Applications, Material Brass, Snubber Type Piston, Corrosion Resistant No, Element Material Stainless Steel, Mounting Orientation Any Angle, Horizontal, Inverted, Vertical, Number of Pistons 3, Overall Length 3 5/8 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Binding Post, 30VAC/60VDC, Black (1452)
- WIKA Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black (113.13.20.1000.L)
- PIC GAUGES Gauge, 2.5", 30/0/30psi, 1/4"LowMt, Case/Bez (701L-254CC)
- DICKSON Sensa Phone (D118)
- WEKSLER Siphon, Gauge, 1/4 In (AO31)
- WEKSLER Snubber, Pressure, Filter, 1/4 In, SS (SW42)
- WEKSLER Snubber, Pressure, Filter, 1/4 In, Brass (BW42)
- WEKSLER Siphon, Gauge, 1/4 In (CPSS4)
- WEKSLER Siphon, Gauge, 1/4 In (AO3B)
- WEKSLER Snubber, Pressure, Piston, 1/4 In, Brass (RS1)
- OATEY 1.5 x 3 in. 16 Gauge Stud Guard (238346)
- Weksler Gauge guards, Seals & Accessories