Shop All Pressure Gauges
Weiss Instruments
4" Boiler Gauge, 1/2" NPT Rear, 80-320F, 0-200PSI
Mfr # HTP40RSX
Zoro # G305260991
product price: $91.89
/ea
Free Shipping & Returns
$91.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Weiss Instruments
- MFR # HTP40RSX
- Zoro # G305260991
- Country of Origin China
- Category Pressure Gauges
Description
the weiss tri-o-meter is designed for use on all types of hot water heating systems. One instrument reads the water pressure, water temperature and system head in feet of h2o. Available in 2 1/2" dial with 1/4" npt rear connection and 3 1/2" dial with 1/2" npt lower or rear connected.
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
- TESTO Thermometer, 1" D, 7" H, 3-29/32" W (0560 2115 03)
- FLUKE Banana Plug to Banana Plug Lead Set, 36In (TL932)
- TEST PRODUCTS INTL Shielded test lead set 6ft (A060)
- ZORO SELECT Bimetal Thermom, 3 In Dial, -20 to 120F, Stem Length: 4 in (1NFY8)
- WEISS INSTRUMENTS 2" dial, 1/4" NPT bottom, 0-100PSI (TL20-100-4L)
- WEISS INSTRUMENTS 2 1/2" dial, 1/4" NPT bottom, 0-160 PSI (TL25-160-4L)
- WEISS INSTRUMENTS 2 1/2" dial, 30-250F, 1/2" NPT rear (HWBM25)
- WEISS INSTRUMENTS 2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-160 PSI (LF251-160-4L)
- WEISS INSTRUMENTS 2" dial, 1/4" NPT bottom, 0-30PSI (TL20-030-4L)
- WEISS INSTRUMENTS 2 1/2" dial, 1/4" NPT bottom, 0-60 PSI (TL25-060-4L)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Black (101D-158H)
- Weiss Instruments Pressure Gauges