Shop All Canvas Bags
Weird Giraffe Games
MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige
Mfr # MKF-BM3383BG
Zoro # G503947564
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-BM3383BG
- Zoro # G503947564
- UPC # 748926289931
- Country of Origin China
- Category Canvas Bags
Description
Features
- Designed with luxurious gold tone hardware
- Top around zipper closure
- Metal feet to upright
- Interior features a spacious compartment with a wide wall zipper pocket and two slip in pockets
- Exterior features a spacious front zipper pocket
- Color: Beige
- Material: Made of high-quality vegan leather Fabric lining
- Short Flat Handle: 3 in.
- Adjustable Shoulder Strap Extend Size: 36 in.
- Dimension: 12 L x 12.5 H x 5.5 D in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 24 Pocket Wall Mount Business/Gift Card Holder, PK2 (252086)
- MEAD No 10 Security Envelopes, White, 40PK (MEA75214)
- TAPE LOGIC Tape Logic® Labels, "QC Approval", 2" Circle, Fluorescent Green, 500/Roll (DL1255)
- ZORO SELECT 2" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWL1)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- MIDWEST PACIFIC Drawstring Parts Bag, 6" L, Org, PK100 (MP-46FB-OR)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-MU6345WH Siena M Signature Handbag; White (MKF-MU6345WH)
- FARBER BAG & SUPPLY CO Heavy-Duty Cotton Duck Bag (16X30 Cotton Duck)
- MIDWEST PACIFIC Drawstring Parts Bag, 5x3in, PK100 (MP-35CB1)
- ROCKLAND Rockland PTB419-OWL 19 x 10 x 11 in. Tote Bags - Owl (PTB419-OWL)
- MIDWEST PACIFIC Drawstring Parts Bag, 8x6in, PK100 (MP-68CB1)
- Weird Giraffe Games Canvas Bags