Shop All Metal Polish and Stone Care
Weiman
Stainless Steel Cleaner and Polish, Trigger Spray Bottle, 22 oz, Ready to Use
Mfr # 108A
Zoro # G1459899
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Metal Polish and Stone Care
- Cleaner Container Type Trigger Spray Bottle
- Fragrance Unscented
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
Product Information
- Brand Weiman
- MFR # 108A
- Zoro # G1459899
- UPC # 041598001086
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Cleaner Container Size | 22 oz |
Degreaser Container Size | 22 oz. |
Size | 22 oz. |
Container Size | 22 oz |
Description
Metal Cleaner and Polish, Cleaner Form Liquid, Container Size 22 oz, Container Type Trigger Spray Bottle, Properties No Rinse Required, Ready to Use, Standards EPA Registered, FDA Approved, OSHA, UL, Surfaces for Use On Stainless Steel, Maximum Drying Time 5 min, Maximum Effective Temperature 87 Degrees F, Minimum Drying Time 5 min, Minimum Effective Temperature 65 Degrees F, Flash Point 200 Degrees F, Fragrance Unscented, Net Weight 24 oz., pH Level 6, pH Value Neutral
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Absorbent Pad, 44 gal, 16 in x 18 in, Chemical, Hazmat, Yellow, Polypropylene (S2-70)
- DEWALT Disposable Fleece Liner for DCV585 Dust Extractor (5 PK) (DCV9402)
- KESS 1 gal Personal Soaps 4 PK (PEARLDROP)
- L-44 Degreaser, 5 Gal Pail, Liquid (GRA010-L44ECD05)
- WEIMAN Cleaner, Aerosol, 17 oz., For Use On SS (49)
- WEIMAN Wright's 8 Oz. Silver Cream Polish (014)
- WEIMAN Stainless Steel Cleaner and Polish, Floral Scent, 22 oz Spray Bottle (108EA)
- WEIMAN Stainless Steel Cleaner and Polish, Floral Scent, 22 ozBottle, PK6 (108)
- WEIMAN Wright's 8 Oz. Copper Cream Polish (340)
- WEIMAN Floral Scent Silver Polish 8 oz Liquid (24)
- TARN-X PRO Tarnish Remover, 1 gal Bottle, PK4 (JEL TX-4PRO)
- Weiman Metal Polish and Stone Care