Shop All Wire Wheel Brushes
Weiler
Wolverine 8" Knot Wire Wheel, .023" Steel Fill, 5/8" Arbor Hole
Mfr # 36279
Zoro # G100711957
product price: $35.15
/ea
Sold in multiples of 2 for $70.30
$70.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Weiler
- MFR # 36279
- Zoro # G100711957
- UPC # 12382362799
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Wolverine 8" Standard Twist Knot Wire Wheel Brush provides an aggressive brushing action for general purpose deburring cleaning and surface preparation applications. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. 5/8" arbor hole for use on CNC/milling/automatic machines. Provide an aggressive brushing action for general purpose deburring cleaning and surface preparation applications. Knot wire wheels with an arbor hole are intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD70012 FLEX-HONE, 7.000" (178mm) bore, 17.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD70012)
- UNITED ABRASIVES/SAIT SAIT 23182 Saitech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 6" x .045"x 7/8", 50-Pack (23182)
- SCOTCH-BRITE EXL Deburring Wheel, 8inx3inx3 in 9S FIN (XL-WL)
- CLIMAX METAL PRODUCTS Disc Holder Adaptor, 5/16In, 1-3/4InL (M-080)
- WEILER Wire Wheel Wire Brush, Threaded Arbor, 3" (96135)
- WEILER 4" Narrow Face Crimped Wire Wheel .0118" Steel 5/8"-1/2" Arbr Hole (00135)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 2" (93030)
- WEILER Wolverine 6" Knot Wire Wheel, .014" Steel Fill, 5/8"-1/2" Arbor Hole (36227)
- WEILER 10" Crimped Filament Nylox Wheel, .040/120SC Fill, 2" Arbor Hole (83340)
- WEILER 4" Narrow Face Nylox Wheel, .040/120SC Crimped Fill, 1/2"-3/8" (31124)
- DYNABRADE Bent Coarse, Wire Wheel, 4"dia.x3/4"W (92245)
- Weiler Wire Wheel Brushes