Shop All Wire Wheel Brushes
Weiler
Wolverine 6" Crimped .014" , Medium Face, 5/8"-1/2" Arbor Hole
Mfr # 36203
Zoro # G3224108
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Weiler
- MFR # 36203
- Zoro # G3224108
- UPC # 12382362034
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Wolverine 6" Narrow Face Crimped Wire Wheel Brush provides a flexible brushing action and cost-effective performance in general purpose cleaning and deburring applications. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 5/8"-1/2" arbor hole for use on bench/pedestal grinders. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. . .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 1-1/2" Wire Wheel 1/4" Shank - Fine Crimped Wire 4500 RPM (S1859)
- GEDORE Deburrer, Series 8730 (8730)
- VSM VSM 20" Diameter PSA Sanding Disc, Zirconia, 50G, X-Weight, PK 10 (124492)
- SGSPRO Carbide Bur, Cyl End Rad, 1/8in, O.L. 3in (17478)
- WEILER Wire Wheel Wire Brush, 3", 1/4", 4, 500 RPM (90434)
- WEILER 3" Small Diameter Crimped Wire Wheel .008" Steel Fill 1/2" Arbor Hole (15543)
- WEILER Wire Wheel Wire Brush, Arbor, 3", 1/2" W (97536)
- WEILER Root Pas Wire Brush, Arbor, 4-1/2", 0.020 " (94752)
- WEILER 3" Wire Wheel, .008" Steel Fill, 1/4" Stem (17615)
- WEILER 3" Narrow Face Wheel, .008" Steel Fill, 1/2"-3/8" Arbor Hole (214)
- WEILER Dually 4-1/2" Brush, .020" Steel Wire Fill, 5/8"-11 UNC Double-Hex (79801)
- Weiler Wire Wheel Brushes