Shop All Wire Wheel Brushes
Weiler
Wolverine 4" Knot Wire Wheel, .014", 5/8"-11 UNC Nut, Steel Wire
Mfr # 36212
Zoro # G800711721
product price: $16.19
/ea
Sold in multiples of 5 for $80.95
$80.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Weiler
- MFR # 36212
- Zoro # G800711721
- UPC # 12382362126
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Wolverine 4" Standard Twist Knot Wire Wheel Brush provides an aggressive brushing action for general purpose deburring cleaning and surface preparation applications. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. 5/8"11" nut for use on right angle grinders. Provide an aggressive brushing action for general purpose deburring cleaning and surface preparation applications. Knot wire wheels with a threaded nut are intended for use primarily on small and large right angle grinders. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, 6 in W, 48 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep, Brown (66261055330)
- DEWALT Sander Abrasives, PK25 (DWAM12025P)
- ZORO SELECT Carbide Bur, Oval, 3/8 In, 1/4 Shank (310-002106)
- KODIAK CUTTING TOOLS SA-6 Type SA Carbide Bur Cylindrical Double Cut (5422747)
- WEILER 10" Cable Twist Knot Wire Wheel, .023" Steel Fill, 3/4" Arbor Hole (8878)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 10" (90862)
- WEILER Wire Wheel Wire Brush, Arbor, 8", 3/4" W (93121)
- WEILER 2" Wire Wheel, .0118" Stainless Steel Fill, 1/4" Stem (17611)
- WEILER 1-1/2" Dia Crimped Wire Wheel, .0118" Steel Fill, 3/8" Arbor Hole (15332)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 6" (93113)
- NYALOX BY DICO Nyalox Wheel Brush, 80 Grit, Gray, 4" (7200036)
- Weiler Wire Wheel Brushes