Shop All Wire End Brushes
Weiler
Wolverine 3/4" Knot Wire End Brush .014" Steel Fill 1/4" Stem
Mfr # 36286
Zoro # G8939192
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trim Length 7/8"
- Overall Length 2 1/4 in
- Bristle Trim Length 7/8 in
- Max. RPM 22,000 RPM
- For Use With General Purpose Cleaning
Product Information
- Brand Weiler
- MFR # 36286
- Zoro # G8939192
- UPC # 821578090558
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Trim Length | 7/8" |
Overall Length | 2 1/4 in |
Bristle Trim Length | 7/8 in |
Abrasive Shank Size | 1/4 in |
Wire Dia. | 0.014 in |
Brush Dia. | 3/4 in |
Shank Size | 1/4" |
Arbor Hole Size | No Arbor |
Bristle Length | 7/8 in |
Details
Max. RPM | 22,000 RPM |
For Use With | General Purpose Cleaning |
Abrasive Material | Steel |
Fill Material | Steel |
Bristle Type | Standard Twist Knot Wire |
Item | End Brush |
Item - End Brushes | End Brush |
Primary Material Application | Steel |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Series | Wolverine |
Operating Speed - Maximum | 22,000 RPM |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 3/4 in, Wire Dia. 0.014 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length 2 1/4 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Steel, Connector Type Shank, Connector Size 1/4 in, Operating Speed - Maximum 22,000 RPM, Series Wolverine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - 120 Grit SiC (45493)
- MERIT Abrasive Spiral Band Kit, Al-Ox, (6) Sizes (08834191461)
- NORTON ABRASIVES CutOff Wheel, Metal, 8"x1/8"x5/8", 7640rpm (07660789096)
- VSM Abrasive Belt, 120 Grt, Ceramic, 3x24", PK10, Coated, 3" W, 24" L, 120 Grit, Fine, Ceramic, XK870X, Red (290866)
- WEILER 3/4" Coated Cup Crimped Wire End Brush, .006" Steel Fill (11003)
- WEILER Knot Wire End Wire Brush, Bronze, 1-1/8" (93803)
- WEILER 1" Crimped Wire End Brush, .0104" Stainless Steel Fill (10022)
- WEILER Crimped Wire End Wire Brush, Brass, 1" (93805)
- WEILER 1" Crimped Wire End Brush, .014" Steel Fill (10011)
- WEILER Wolverine 1" Knot Wire End Brush, .014" Steel Fill, 1/4" Stem (36288)
- PFERD 1-1/2" Circular Mounted End Brush - .020 CS Wire, 1/4" Shank (82928)
- Weiler Wire End Brushes