Shop All Wire Wheel Brushes
Weiler
Wire Whel Wire Brush, Stem, 3-1/4", 0.020 "
Mfr # 94036
Zoro # G2826704
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 25,000 RPM
- Arbor Hole Size No Arbor
- Abrasive Material Carbon Steel
- Brush Dia. 3 1/4 in
Product Information
- Brand Weiler
- MFR # 94036
- Zoro # G2826704
- UPC # 012382176822
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | No Arbor |
Brush Dia. | 3 1/4 in |
Wire Dia. | 0.02 in |
Trim Length | 5/8" |
Abrasive Shank Size | 1/4 in |
Bristle Trim Length | 5/8 in |
Face Width | 3/8 in |
Shank Size | 1/4" |
Shank Length | 1/4 in |
Bristle Diameter | 0.02 in |
Bristle Length | 5/8 in |
Details
Mounting Type | Shank |
Max. RPM | 25,000 RPM |
Abrasive Material | Carbon Steel |
Item - Wire Wheel Brushes | Wire Wheel Brush |
For Use With | Die Grinders |
Bristle Type | Standard Twist Knot Wire |
Item | Wire Wheel Brush |
Fill Material | Carbon Steel |
Primary Material Application | Carbon Steel |
Operating Speed - Maximum | 25,000 RPM |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 3 1/4 in, Grit Not Applicable, Face Width 3/8 in, Bristle Diameter 0.02 in, Bristle Length 5/8 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Carbon Steel, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 25,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Abrasive Cut-Off Wheel, Wheel Type 27 (66252850580)
- PFERD 6" x 1/8 Grinding Wheel, 5/8-11 Thd. - PSF STEELOX - Type 27 (63418)
- ZORO SELECT Fiber Disc, 5", 7/8" Hole Mount, Blue, PK25 (78072775378)
- CONTINENTAL ABRASIVES 12" X Weight Cloth Zirconia 80 Grit PSA Disc (SD-12PZN080)
- WEILER 8" Wide Face Crimped Wire Wheel .014" Steel Fill 2" Arbor Hole (3150)
- WEILER Wire Wheel Wire Brush, 4", 1/4", 4, 500 RPM (90437)
- WEILER Burr-Rx 8" Crimped Filament Wheel Brush .026/120CG Fill 2" Arbor Hole (86126)
- WEILER Burr-Rx 4" Narrow Face Wheel, .026/120CG Crimped Fill, 5/8"-1/2" (31110)
- WEILER 6" Standard Twist Knot Wire Wheel, .0118" Steel Fill, 2" Arbor Hole (9160)
- WEILER 14" High Density Knot Wire Wheel, .020" Steel Fill, 1-1/4" (8339)
- WEILER Filler Pass Wire Brush, Threaded Arbor, 6" (94755)
- Weiler Wire Wheel Brushes