Shop All Wire Wheel Brushes
Weiler
Wire Wheel Wire Brush, Stem, 3/4", PK12
Mfr # 96282
Zoro # G3508653
product price: $37.39
/pk 12, $3.12/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 20,000 RPM
- Arbor Hole Size No Arbor
- Abrasive Material Carbon Steel
- Bristle Type Crimped Wire
Product Information
- Brand Weiler
- MFR # 96282
- Zoro # G3508653
- UPC # 012382260033
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | No Arbor |
Wire Dia. | 0.005 in |
Face Width | 1/16 in |
Brush Dia. | 3/4 in |
Abrasive Shank Size | 1/8 in |
Trim Length | 3/16" |
Bristle Trim Length | 3/16 in |
Shank Size | 1/8" |
Shank Length | 1/8 in |
Bristle Diameter | 0.005 in |
Bristle Length | 3/16 in |
Details
Mounting Type | Shank |
Max. RPM | 20,000 RPM |
Abrasive Material | Carbon Steel |
Bristle Type | Crimped Wire |
Item | Wire Wheel Brush |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Fill Material | Carbon Steel |
Operating Speed - Maximum | 20,000 RPM |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 3/4 in, Grit Not Applicable, Face Width 1/16 in, Bristle Diameter 0.005 in, Bristle Length 3/16 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Connector Type Round Shank, Connector Size 1/8 in, Operating Speed - Maximum 20,000 RPM, Shank Length 1/8 in, Color Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Finishing Wheel, 3"x1/4"x3/8", 2sf (07U321)
- STANDARD ABRASIVES A/O Str Cartr Roll, 3/8"x1-1/2" 100, PK100 (706044)
- SCOTCH-BRITE Sanding Belt, 2 in W, 72 in L, Coated/Non-Woven Blend, Aluminum Oxide, Very Fine, SC-BS, Blue (7000120576)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 12 In, 60 Grit (66261136620)
- WEILER Wheel Brush, Narrow Face, 8 in Brush dia, 3/4 in Face W, 5/8 in Arbor Hole, Crimped Filament/Wire Ty (01795)
- WEILER 6" Bench Grinder Wheel Wide Face .014" Steel Fill 5/8"-1/2" Arbor Hole (6645)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94009)
- WEILER 1" Miniature Wire Wheel, .005" Brass Fill, 1/8" Stem (26016)
- WEILER 3" Wire Wheel, .008" Steel Fill, 1/4" Stem (17615)
- WEILER Standard Twist Knot Wire Wheel 4", .020" Steel Fill, 5/8"-11 UNC Nut (13120)
- BRUSH RESEARCH MANUFACTURING BMC2508 Mandrel Mounted Brush. 2.5" Diameter, .008CS, .687" Trim, .250" Shank Diameter (BMC2508)
- Weiler Wire Wheel Brushes