Shop All Wire Wheel Brushes
Weiler
Wire Wheel Wire Brush, Arbor, 3", 1/2" W
Mfr # 97536
Zoro # G2088597
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000 RPM
- Arbor Hole Size 1/2 in
- Grit 120
- Fill Material Abrasive Nylon
Product Information
- Brand Weiler
- MFR # 97536
- Zoro # G2088597
- UPC # 012382163150
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/2 in |
Face Width | 1/2 in |
Abrasive Shank Size | No Shank |
Trim Length | 1" |
Brush Dia. | 3 in |
Bristle Trim Length | 1 in |
Wire Dia. | 0.022 in |
Bristle Length | 1 in |
Bristle Diameter | 0.022 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 RPM |
Grit | 120 |
Item | Wire Wheel Brush |
Fill Material | Abrasive Nylon |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Bristle Type | Crimped Wire |
Arbor Hole | 1/2" |
For Use With | Automated Processes, CNC Machines |
Abrasive Material | Abrasive Nylon |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Primary Material Application | Carbon Steel |
Operating Speed - Maximum | 20,000 RPM |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Nylon, Brush Dia. 3 in, Grit 120, Face Width 1/2 in, Bristle Diameter 0.022 in, Bristle Length 1 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 1/2 in, Operating Speed - Maximum 20,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Qk Change Dsc BU Pad, 3D, TR (11-50260)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 4" dia. (7000120703)
- SUPERIOR TILE CUTTER AND TOOLS Rubbing Brick, Non-Marring, 60 Grit (ST281)
- WIDIA Carbide Bur, Cylindrical Ball Nose Shape (M41298)
- WEILER Knot Wire Wheel Wire Brush, Threaded Arbor (13106)
- WEILER 4" Wire Radial Wheel, .014" Stainless Steel Fill, 1/4" Stem (17982)
- WEILER Encapsulated Wire Wheel Wire Brush, Stem, 3" (90119)
- WEILER Burr-Rx 14" Crimped Filament Wheel Brush, .043/120CG Fill, 2" (86139)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 2" (93030)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94010)
- SUPERIOR STEEL 6" Wire Wheel 1/2" Bore Coarse - 6000 RPM (S1804)
- Weiler Wire Wheel Brushes