Shop All Wire Wheel Brushes
Weiler
Wire Wheel Wire Brush, Arbor, 10", 0.055"
Mfr # 97812
Zoro # G2624815
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 4,500 RPM
- Arbor Hole Size 2 in
- Grit 80
- Fill Material Abrasive Nylon
Product Information
- Brand Weiler
- MFR # 97812
- Zoro # G2624815
- UPC # 012382861315
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2 in |
Face Width | 1 1/8 in |
Wire Dia. | 0.055 in |
Trim Length | 2" |
Bristle Trim Length | 2 in |
Brush Dia. | 10 in |
Abrasive Shank Size | No Shank |
Bristle Length | 2 in |
Bristle Diameter | 0.055 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 4,500 RPM |
Grit | 80 |
Fill Material | Abrasive Nylon |
Item | Wire Wheel Brush |
Bristle Type | Crimped Wire |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Arbor Hole | 2" |
For Use With | Automated Processes, CNC Machines |
Abrasive Material | Abrasive Nylon |
Compatible Tool Type | Bench Grinder, Pedestal Grinder |
Operating Speed - Maximum | 4,500 RPM |
Primary Material Application | Carbon Steel |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Nylon, Brush Dia. 10 in, Grit 80, Face Width 1 1/8 in, Bristle Diameter 0.055 in, Bristle Length 2 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 2 in, Operating Speed - Maximum 4,500 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Disc, Super Fine, 5 in. Dia, PK100 (7100077549)
- VSM Abrasive Belt, 50 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 50 Grit, Coarse, Ceramic, XK870X (290159)
- PFERD 14" Car Body File, Straight - Milled Tooth, Cut 3 (14008)
- VSM Abrasive Belt, 60 Grit, AO, 4 x 168", PK10, Coated, 4" W, 168" L, 60 Grit, Medium, Aluminum Oxide (9215)
- WEILER 2" Wire Radial Wheel, .0118" Steel Fill, 1/4" Stem (17956)
- WEILER Wire Wheel Wire Brush, Arbor, 3", 5/8" W (90114)
- WEILER Knot Wire Bevel Brush 4-1/2" .014" Steel Fill 5/8"-11 UNC Nut (13456)
- WEILER 2-1/2" Wire Wheel, .014" Stainless Steel Fill, 1/4" Stem (17935)
- WEILER 1-1/2" Dia Crimped Wire Wheel, .0104" Steel Fill, 3/8" Arbor Hole (15322)
- WEILER Wire Wheel Wire Brush, Arbor, 3", 3/8" W (97551)
- WEILER Knot Wire Bevel Brush 4-1/2" .020" Steel Fill 5/8"-11 UNC Nut (13476)
- Weiler Wire Wheel Brushes