Shop All Wire Wheel Brushes
Weiler
Wire Wheel Wire Brush, Arbor, 10", 0.026"
Mfr # 97806
Zoro # G2677105
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 4,500 RPM
- Arbor Hole Size 2 in
- Grit 120
- Abrasive Material Abrasive Nylon
Product Information
- Brand Weiler
- MFR # 97806
- Zoro # G2677105
- UPC # 012382861292
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2 in |
Brush Dia. | 10 in |
Trim Length | 2" |
Bristle Trim Length | 2 in |
Wire Dia. | 0.026 in |
Abrasive Shank Size | No Shank |
Face Width | 1 1/8 in |
Bristle Length | 2 in |
Bristle Diameter | 0.026 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 4,500 RPM |
Grit | 120 |
Abrasive Material | Abrasive Nylon |
Bristle Type | Crimped Wire |
Item | Wire Wheel Brush |
Fill Material | Abrasive Nylon |
For Use With | Automated Processes, CNC Machines |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Arbor Hole | 2" |
Operating Speed - Maximum | 4,500 RPM |
Primary Material Application | Carbon Steel |
Compatible Tool Type | Bench Grinder, Pedestal Grinder |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Nylon, Brush Dia. 10 in, Grit 120, Face Width 1 1/8 in, Bristle Diameter 0.026 in, Bristle Length 2 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 2 in, Operating Speed - Maximum 4,500 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PSA Sanding Disc Roll, 5in.dia., P80, PK4 (7000119535)
- WIZARD 11251 Mini Buffing System 4 x 0.25 in. (WIZ-11251)
- MIRKA PSA, Disc Roll, 5", P100, PK100 (23-314-100)
- SCOTCH-BRITE Pad Abrasive Fnshng Wht 6X9In (7445)
- WEILER 1" Miniature Wire Wheel, .003" Steel Fill, 1/8" Stem (26012)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 4" (94102)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94120)
- WEILER Burr-Rx 14" Crimped Filament Wheel Brush, .055/80CG Fill, 2" (86140)
- WEILER Knot Wire Wheel Wire Brush, Stem, 3-1/4" (94105)
- WEILER 4" Narrow Face Crimped Wire Wheel, .006" Fill, 1/2"-3/8" Arbor Hole (154)
- BRUSH RESEARCH MANUFACTURING AL114 Wheel Brush Metal Adapter- 2" Diameter, 1-1/4" Arbor Hole (AL114)
- Weiler Wire Wheel Brushes