Shop All Wire Wheel Brushes
Weiler
Wire Wheel Wire Brush, 3", 1/4", 4, 500 RPM
Mfr # 90436
Zoro # G2688357
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 4,500 RPM
- Arbor Hole Size No Arbor
- Brush Dia. 3 in
- Face Width 1/2 in
Product Information
- Brand Weiler
- MFR # 90436
- Zoro # G2688357
- UPC # 012382364328
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | No Arbor |
Brush Dia. | 3 in |
Face Width | 1/2 in |
Wire Dia. | 0.022 in |
Abrasive Shank Size | 1/4 in |
Bristle Trim Length | 3/4 in |
Shank Size | 1/4" |
Trim Length | 3/4" |
Bristle Length | 3/4 in |
Shank Length | 1/4 in |
Bristle Diameter | 0.022 in |
Details
Mounting Type | Shank |
Max. RPM | 4,500 RPM |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Item | Wire Wheel Brush |
Fill Material | Abrasive Nylon |
Abrasive Material | Abrasive Nylon |
Bristle Type | Crimped Wire |
For Use With | Low RPM Portable Drills |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Operating Speed - Maximum | 4,500 RPM |
Primary Material Application | Carbon Steel |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Nylon, Brush Dia. 3 in, Face Width 1/2 in, Bristle Diameter 0.022 in, Bristle Length 3/4 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Carbon Steel, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 4,500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNR Type - 180 Grit (46217)
- COBRA CARBIDE Carbide Burr, Double Cut Shape M Included Angle 16°, SM-53, 3/16 (11380)
- ARC ABRASIVES 5" PREDATOR Cloth PSA Disc, 36 Grit (71-30438)
- ZORO SELECT Carbide Bur, Cone, 3/8 In, 1/4 Shank (310-001173)
- WEILER Crimped Wire Wheel Wire Brush, Arbor (93119)
- WEILER 6" Standard Twist Knot Wire Wheel, .0118" Fill, 5/8"-1/2" Arbor Hole (8325)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 10" (90862)
- WEILER 1-1/2" Dia Crimped Wire Wheel, .0104" Steel Fill, 3/8" Arbor Hole (15322)
- WEILER 3" Standard Twist Knot Wire Wheel, .014" Steel Fill, 3/8"-24 UNF Nut (13201)
- WEILER Encapsulated Wire Wheel Wire Brush, Stem, 3" (90119)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 3" (93028)
- Weiler Wire Wheel Brushes