Shop All Wire Wheel Brushes
This Product is Discontinued
Weiler
WIRE WHEEL 6"" COARSE (Discontinued)
Mfr # 36024
Zoro # G1751011
This Product is Discontinued
Key Features
- Max. RPM 11000
- Arbor Hole Size 5/8"-11 UNC
- Fill Material Steel
- Bristle Type Standard Twist
- Wire Dia. 0.025 in
Product Information
- Brand Weiler
- MFR # 36024
- Zoro # G1751011
- UPC # 12382360245
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 UNC |
Wire Dia. | 0.025 in |
Dia. (In.) | 6 in |
Details
Max. RPM | 11000 |
Fill Material | Steel |
Bristle Type | Standard Twist |
Description
Aggressive brushing action for deburring cleaning and surface prep.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.