Shop All Wire Wheel Brushes
Weiler
WIRE WHEEL 4""XCOARSE MED
Mfr # 36055
Zoro # G8617002
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arbor Hole Size 5/8"-11 UNC
- Wire Dia. 0.02 in
- Fill Material Steel
- Bristle Type Cable Twist
- Dia. (In.) 4 in
Product Information
- Brand Weiler
- MFR # 36055
- Zoro # G8617002
- UPC # 12382360559
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 UNC |
Wire Dia. | 0.02 in |
Dia. (In.) | 4 in |
Details
Fill Material | Steel |
Bristle Type | Cable Twist |
Description
For maximum brushing action. Ideal demanding cleaning and coating removal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAWK INDUSTRIAL 5/32″ Air Jet used in Siphon Trigger 100 Gun (104)
- PFERD 1/2" x 1-1/2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 80 Grit (41828)
- SCOTCH-BRITE Sanding Belt, 25 in W, 60 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine, SC-BF (7010366401)
- WEILER Crimped Wire End Wire Brush, Steel, 1" (93127)
- WEILER Wire Wheel Wire Brush, Arbor, 8", 7/8" W (97805)
- WEILER Wolverine 5" Knot Wire Wheel, Twist, .020" Fill, 5/8"-11 UNC Nut (36296)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 3" (93802)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 8" (93114)
- WEILER 6" Narrow Face Wheel, .005" Brass Fill, 5/8"-1/2" Arbor Hole (1415)
- WEILER 3-1/4" Stem-Mounted Knot Wire Wheel, .014" Steel Fill, 1/4" Stem (17681)
- WEILER Wire Wheel Wire Brush, 3", 1/4", 4, 500 RPM (90434)
- Weiler Wire Wheel Brushes