Shop All Brushes
Weiler
Weiler 804-44432 V-Groove Hand Wire Scratch Brush
Mfr # 804-44432
Zoro # G304023368
product price: $32.09
/ea
$32.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scratch Brush
Product Information
Details
Brush Type | Scratch Brush |
Description
Features
- V-Groove Hand Wire Scratch Brush
- Ideal for Cleaning and Prepping Surfaces
- Curved Handle
- Hardwood Block
- Fill Dia.- 0.012
- Fill Material - Stainless Steel
- Curved Handle
- Row Size - 3 x 19
- Trim Length - 1-1/4 in.
- Block Size - 13-3/4 in.
- Block Material - Hardwood
- Brush Length - 5-1/4 in.
- Standard Pack - 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMET Cleaners & Detergents, Bottle, Citrus (22570EA)
- TOUGH GUY Stripping Pad, Black, Size 11", Round, PK5 (402V96)
- HOOVER Hepa Vacuum Bag For Bag 2 pk (AH10040)
- TUNDRA Surprise Bowl Cleaner (58882)
- WEILER 7/16 in W Maintenance Tube Brush, Soft, 7 in L Handle, 3 1/2 in L Brush, White, Steel (44316)
- WEILER Chipping Hammer Refill, .012 Carbon Steel Fill (44070)
- WEILER 5/16" Acid/Flux Brush, Horsehair Fill (44088)
- WEILER Double Sided Scratch Brush, .006 Brass & .006 Fill, Block, 3 x 7 (44732)
- WEILER 8" Square End Scrub Brush, 1" Trim Length, White Tampico Fill (44024)
- WEILER 1 5/8 in W Scratch Brush, 4 in L Handle, 6 1/2 in L Brush, Wood, 6 1/2 in L Overall (95151)
- RUBBERMAID COMMERCIAL Long Handle Scrub Brush, 6" Brush, Yellow Plastic Handle/Blue Bristles (FG648200COBLT)
- Weiler Brushes