Weiler

Weiler 804-31368 7 Inch Vortec Abrasive Flapdisc 5-8 Inch-11 A.H. 40Z


product price: $33.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Weiler
  • MFR # 804-31368
  • Zoro # G604156216
  • UPC #
    12382313685
  • Country of Origin United States
  • Category Flap Discs

Description

Weiler's Vortec Pro flap discs are designed for the user looking for a high cut rate at a value price (maintains similar cut rate as original Tiger Discs). Ideal for a working angle of 15 Degree -25 Degree. Aluminum backing.
Specifications:
  • Diameter: 7".
  • Tool Shape: Type 29.
  • Arbor Diam: 5/8" - 11".
  • Grit: 40.
  • Speed: 8600 rpm [Max].
  • Abrasive Material: Zirconia Alumina.
  • Mounting: Threaded Hole.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.