Shop All Wire Wheel Brushes
Weiler
Twist Wire Wheel Wire Brush, Threaded Arbor
Mfr # 94253
Zoro # G3232792
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000 RPM
- Arbor Hole Size 5/8"-11
- Brush Dia. 4 in
- Bristle Trim Length 7/8 in
Product Information
- Brand Weiler
- MFR # 94253
- Zoro # G3232792
- UPC # 012382131203
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 4 in |
Bristle Trim Length | 7/8 in |
Wire Dia. | 0.02 in |
Trim Length | 7/8" |
Abrasive Shank Size | No Shank |
Face Width | 1/2 in |
Bristle Length | 7/8 in |
Bristle Diameter | 0.02 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 RPM |
Item | Wire Wheel Brush |
Fill Material | Carbon Steel |
For Use With | Small Angle Grinders |
Abrasive Material | Carbon Steel |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Bristle Type | Standard Twist Knot Wire |
Arbor Hole | 5/8" |
Operating Speed - Maximum | 20,000 RPM |
Compatible Tool Type | Angle Grinder |
Primary Material Application | Carbon Steel |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.02 in, Bristle Length 7/8 in, Compatible Tool Type Angle Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRGINIA ABRASIVES CORP 3X24 60G Sand Belt (008-32460)
- PFERD Coated Belt, Al/Oxd, 1/4"x18", 60 Grit, Coated, 1/4" W, 18" L, 60 Grit, Aluminum Oxide (49003)
- NORTON ABRASIVES Mounted Point, 1inDia., A3, Coarse (61463623000)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., A/O Coarse (MH) 8AC (48299)
- WEILER Filler Pass Wire Brush, Threaded Arbor, 6" (94755)
- WEILER Wheel Brush, Narrow Face, 3 in Brush dia, 7/16 in Face W, 1/2 to 3/8 in Arbor Hole, Crimped Filament (00274)
- WEILER Roughneck 7" Brush, .020" Steel Wire Fill, 5/8"-11 UNC (9000)
- WEILER 3" Wire Wheel, .014" Stainless Steel Fill, 1/4" Stem (17618)
- WEILER Cable Twist Knot Wheel (36055)
- WEILER Wire Wheel Wire Brush, Arbor, 4", 1/2" W (97594)
- WEILER WIRE WHEEL 5"" FINE NARRO (36064)
- Weiler Wire Wheel Brushes