Shop All Wire Wheel Brushes
Weiler
Twist Wire Wheel Wire Brush, Threaded Arbor
Mfr # 94104
Zoro # G1632337
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000 RPM
- Arbor Hole Size 5/8"-11
- For Use With Right Angle Grinders, Straight Grinders
- Wire Dia. 0.02 in
Product Information
- Brand Weiler
- MFR # 94104
- Zoro # G1632337
- UPC # 012382090005
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Wire Dia. | 0.02 in |
Brush Dia. | 6 7/8 in |
Face Width | 3/16 in |
Bristle Trim Length | 1 1/8 in |
Trim Length | 1-1/8" |
Abrasive Shank Size | No Shank |
Bristle Diameter | 0.02 in |
Bristle Length | 1 1/8 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 RPM |
For Use With | Right Angle Grinders, Straight Grinders |
Fill Material | Carbon Steel |
Abrasive Material | Carbon Steel |
Bristle Type | Stringer Bead Twist Knot Wire |
Arbor Hole | 5/8" |
Item | Wire Wheel Brush |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Compatible Tool Type | Angle Grinder |
Operating Speed - Maximum | 20,000 RPM |
Primary Material Application | Carbon Steel |
Description
Wire Wheel Brush, Bristle Type Stringer Bead Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 6 7/8 in, Grit Not Applicable, Face Width 3/16 in, Bristle Diameter 0.02 in, Bristle Length 1 1/8 in, Compatible Tool Type Angle Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC118320BC FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 320 Grit, Boron Carbide (BC) (BC118320BC)
- VSM Abrasive Belt, 180 Grit, SC, 52 x 103", PK2, Coated, 52" W, 103" L, 180 Grit, Very Fine, CK721X, Black (105256)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Ultimate Cut 4-1/2" x .045" x 7/8" Blended (22230)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 150 Grit (66261136207)
- WEILER 8" Standard Twist Knot Wire Wheel, .016" Fill, 5/8" Arbor Hole (8395)
- WEILER 4" Narrow Face Nylox Wheel, .035/180SC Crimped Fill, 1/2"-3/8" (31114)
- WEILER Wire Wheel Wire Brush, Arbor, 4", 1/2" W (97593)
- WEILER 3" Wire Wheel, .014" Stainless Steel Fill, 1/4" Stem (17937)
- WEILER Wire Whel Wire Brush, Stem, 3-1/4", 0.020 " (94036)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 8" (93114)
- WEILER 4" Standard Twist Knot Wire Wheel, .020" Steel Fill, 1/2"-3/8" (8064)
- Weiler Wire Wheel Brushes