Shop All Wire Wheel Brushes
Weiler
Twist Wire Wheel Wire Brush, Threaded Arbor
Mfr # 94103
Zoro # G1371124
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 9,000 RPM
- Arbor Hole Size 5/8"-11
- Abrasive Material Carbon Steel
- Wire Dia. 0.023 in
Product Information
- Brand Weiler
- MFR # 94103
- Zoro # G1371124
- UPC # 012382087760
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Wire Dia. | 0.023 in |
Bristle Trim Length | 1 3/8 in |
Brush Dia. | 6 in |
Trim Length | 1-3/8" |
Face Width | 1/2 in |
Abrasive Shank Size | No Shank |
Bristle Length | 1 3/8 in |
Bristle Diameter | 0.023 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 9,000 RPM |
Abrasive Material | Carbon Steel |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Arbor Hole | 5/8" |
Fill Material | Carbon Steel |
For Use With | Right Angle Grinders, Straight Grinders |
Item | Wire Wheel Brush |
Bristle Type | Stringer Bead Twist Knot Wire |
Operating Speed - Maximum | 9,000 RPM |
Compatible Tool Type | Angle Grinder |
Primary Material Application | Carbon Steel |
Description
Wire Wheel Brush, Bristle Type Stringer Bead Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 6 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.023 in, Bristle Length 1 3/8 in, Compatible Tool Type Angle Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 9,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cartridge Roll, 3/4 x 1-1/2in, 60G, PK100 (7010309045)
- VSM Abrasive Roll, AO, 100 Grit, 2"x50 yd., Br (332669)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Zirconia Alumina (66252843236)
- FEIN Grinding Belts 1 1/8" X 21" 120 Grit Pac (63714137010)
- WEILER 2-1/2" Wire Radial Wheel, .014" Steel Fill, 1/4" Stem (17962)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 8" (90783)
- WEILER Roughneck Jr. 5" Brush, .020" Steel Wire Fill, 5/8"-11 UNC (8756)
- WEILER 3" Dia Crimped Wire Wheel, .0104" Steel Fill, 1/2" Arbor Hole (15553)
- WEILER Wire Wheel 6", .020" Steel Wire Fill, 5/8"-11 UNC Nut (8766)
- WEILER Wire Wheel Wire Brush, 3", 1/4", 4, 500 RPM (90436)
- FORNEY Wire Wheel, Crimped, 3 in x .012 in x 1/4 in Hex Shank (72735)
- Weiler Wire Wheel Brushes