Shop All Abrasive Wheel Adapters
Weiler
Tiger Abrasives Adapting Nuts, for 5/8"-11 Threads, 7/8" Arbor Hole
Mfr # 56494
Zoro # G800715828
product price: $22.75
/pk 2, $11.38/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1.7 in
- Width 1.7 in
- Application Fabrication; Pipeline
- Height 0.3 in
Product Information
- Brand Weiler
- MFR # 56494
- Zoro # G800715828
- UPC # 12382564940
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Length (In.) | 1.7 in |
Width | 1.7 in |
Height | 0.3 in |
Details
Application | Fabrication; Pipeline |
Description
For use with Tiger, Vortec Pro and High Density Flap Discs. . . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheel, 1/4" Thick, Ceramic (66253370803)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 40 G, AlO, PK25 (66261100330)
- NORTON ABRASIVES Sanding Sheet, 400 Grit, T461 Series, PK50 (66261130333)
- GYROS HT 2.5" Double Reinforced Resin Cut-Off Wheel for High Tensile Materials, Dia. Size 2.5", 12PK (11-32250/12)
- WEILER Adapter, 5/8"-11 UNC to 3/8"-16" (7769)
- WEILER Arbor Adapter, 1-1/2" Dia, Pk2 (96082)
- WEILER Adapter 5/8"-11 UNC to 3/8"-24 UNF Nut (7746)
- WEILER Metal Adapters, 2" to 5/8" Arbor Hole (3810)
- WEILER Plastic Adapter 1" to 20mm Arbor Hole (4455)
- WEILER Arbor Adapter, 7/8" Dia, Pk2 (96079)
- WEILER Metal Adapter, 1" to 5/8" Arbor Hole (3834)
- Weiler Abrasive Wheel Adapters