Shop All Wire Wheel Brushes
Weiler
Standard Twist Knot Wire Wheel 4", .020" Bronze, 5/8"-11 UNC Nut
Mfr # 13121
Zoro # G600712225
product price: $41.49
/ea
Sold in multiples of 5 for $207.45
$207.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Weiler
- MFR # 13121
- Zoro # G600712225
- UPC # 12382131210
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Weiler 4" Standard Twist Knot Wire Wheel Brush provides a heavy-duty brushing action with some flexibility for demanding deburring cleaning and surface preparation applications on somewhat irregular surfaces. 5/8"-11 nut for use on right angle grinders. Provide heavy duty brushing action with some flexibility. For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. Rugged knot-type construction provides aggressive, high impact action for severe applications. Ideal for more demanding cleaning applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 80G (11391)
- NORTON CO 3" x 21" 3X Belt BlueFire Portable Sanding Belt 36-Grit, PK 2 (02228)
- KODIAK CUTTING TOOLS SH-5 Type SH Carbide Bur Flame Shape Double Cut (5427015)
- WALTER SURFACE TECHNOLOGIES Mounted Point, W222, 1"x2"x1/4" A60-gr (12D806)
- WEILER Wire Wheel Wire Brush, Arbor, 10", 0.026" (97806)
- WEILER 2" Wire Wheel, .0118" Stainless Steel Fill, 1/4" Stem (17611)
- WEILER Wire Wheel Wire Brush, Arbor, 8", 5/8" W (90861)
- WEILER 3" Standard Twist Knot Wire Wheel, .014" Fill, 1/2"-3/8" Arbor Hole (8264)
- WEILER 3" Standard Twist Knot Wire Wheel, .0118" Steel Fill, 1/2"-3/8" (9104)
- WEILER 3" Wire Wheel, .0118" Steel Fill, 1/4" Stem (17616)
- PFERD 12" Crimped Wire Wheel - Wide Face - .020 CS Wire, 2" Keyed A.H. (81259)
- Weiler Wire Wheel Brushes