Shop All Spiral Tube Brushes
Weiler
Spiral Wire Brush Tool, Stainless Steel, 1/2"
Mfr # 97937
Zoro # G0599645
original price:
$29.88
5% off
new price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 1/2 in
- Brush Length 1 in
- Overall Length 5 1/4 in
Product Information
- Brand Weiler
- MFR # 97937
- Zoro # G0599645
- UPC # 012382363031
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1/2 in |
Brush Length | 1 in |
Overall Length | 5 1/4 in |
Wire Dia. | 0.008 in |
Shank Size | 0.25 in |
Trim Length | 1" |
Stem Diameter | 1/4 in |
Compatible Tube Outer Diameter | 5/8 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Stainless Steel |
For Use With | Cordless Drills |
Item | Spiral Brush Tool |
Max. RPM | 1,000 RPM |
Operating Speed - Maximum | 1,000 RPM |
Brush Material | Stainless Steel |
Compatible Tool Type | Drill |
Stem Style | Single |
Description
Spiral Brush Tool, Product Type Inside/Outside Diameter Tube Brush, Stem Style Single, Brush Material Stainless Steel, Brush Dia. 1/2 in, Compatible Tube Outer Diameter 5/8 in, Stem Diameter 1/4 in, Brush Length 1 in, Wire Dia. 0.008 in, Overall Length 5 1/4 in, Compatible Tool Type Drill, Operating Speed - Maximum 1,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Hook & Loop Grit #150 (M-177510)
- CLESCO 3/32 X 1 Pilotthreadmandrel 1/8 X 3 Oal Shank (CR-2)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 4-1/2" Dia, 3/16" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20050)
- DIABLO Cat/Mouse Sanding Sheet, Coarse 80G, PK5 (DCTCAT080H05G)
- WEILER Double Spiral Tube Brush, Power, 0.875"dia (91023)
- WEILER 3/8" Power Tube Brush, .008" Steel Wire Fill, 1" Brush Length (21264)
- WEILER .125" Nylox Micro Abrasive Tube Brush, 1" Brush Length (26905)
- WEILER Single Spiral Tube Wire Brush, Brass, 1/2, PK10 (93851)
- WEILER Single Spiral Tube Brush, Power, 0.385"dia (91044)
- WEILER Weiler 804-44110 Nn-28 1-4 Inch Nylon Tube Brush .005 2 Inch Bru (804-44110)
- ZORO SELECT Tube Brush, 0.004 dia. Wire, SS (66254442970)
- Weiler Spiral Tube Brushes