Shop All Brushes
Weiler
Small Hand Wire Scratch Brush, .006 Stainless Steel Fill, Wire Drawn
Mfr # 44551
Zoro # G900711812
product price: $2.29
/ea
Sold in multiples of 36 for $82.44
$82.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scratch Brush
Product Information
Details
Brush Type | Scratch Brush |
Description
Ideal for Cleaning and Prepping Surfaces. Scratch brushes are constructed of dense filament/wire with an even trim for a consistent brushing action. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EWBANK Multipurpose Replacement Pads- Cleaning, Polishing, Scouring (EB1307)
- ETTORE Complete Quick Release Brass with Rubber Grip Squeegee 16 (1339, 1140)
- REMCO 59/100 in W Wand Brush, Medium, 17 in L Handle, 2 9/25 in L Brush, Yellow, Plastic (41976)
- LIBMAN Libman Commercial Large Looped-End Wet Mop Head - 972 (972)
- WEILER 7/16" Bridled Glue Brush, 1-1/4" Trim Len, Long Foam Handle (40077)
- WEILER 3" Diameter Dope Brush, White Tampico Fill (44263)
- WEILER Hand Wire Scratch Brush .012 Steel Wire Fill 4x16 Rows Plastic Handle (73217)
- WEILER Small Hand Wire Scratch Brush, Brass Fill, Wood Block, 2 x 9 Rows (95014)
- WEILER Wire Scratch Brush, .012 White Nylon Fill, Plastic Block, 3 x 7 Rows (44609)
- WEILER 3-1/2" Single Spiral Flue Brush .012 Steel Fill (44137)
- HTI Multi Level Noghair Brush Blue Bristles (TB-14X3CB)
- Weiler Brushes