Shop All Spiral Tube Brushes
Weiler
Single Spiral Wire Brush, Steel, 1/2", PK10
Mfr # 98647
Zoro # G0501986
product price: $40.39
/pk 10, $4.04/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.5 in
- Brush Length 2 in
- Overall Length 8 in
Product Information
- Brand Weiler
- MFR # 98647
- Zoro # G0501986
- UPC # 012382210977
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.5 in |
Brush Length | 2 in |
Overall Length | 8 in |
Wire Dia. | 0.006 in |
Shank Size | 0.125 in |
Trim Length | 2" |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Steel |
Max. RPM | 2,000 RPM |
For Use With | Hand Held Applications |
Item | Single Spiral Brush |
Description
Single Spiral Brush, Brush Dia. 0.5 in, Brush Length 2 in, Wire Dia. 0.006 in, Overall Length 8 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE PAD NON-VAC 8" (DB56234)
- PFERD 3-1/2" Knot Wire Cup Brush - .020 SS Wire, 5/8-11 Thread (ext.) (82342)
- SCOTCH-BRITE Convolute Wheel, Deburring, LD-WL, 12" dia. (7000120905)
- SUNGOLD ABRASIVES Sanding Belt, 3 in. W, 24 in. L, 80 Grit (87.03.024.080)
- WEILER Burrite Tube Brush, Power, 0.375"dia. (91196)
- WEILER 3/8" Power Tube Brush, .008" Wire Fill, 1" Brush Length (21240)
- WEILER 1/4" Hand Tube Brush, .005" Wire Fill, 1-1/2" Brush Length (21101)
- WEILER Single Spiral Brush, Manual, 0.187"dia. (91071)
- WEILER Single Spiral Brush, Power, 1.5"dia. (91054)
- WEILER Single Spiral Tube Brush, Power, 1"dia. (91036)
- GORDON BRUSH .166" Diameter Nylon Fill Spiral Thread Cleaning Brush with Ring end (TCN-8G-12)
- Weiler Spiral Tube Brushes