Shop All Spiral Tube Brushes
Weiler
Single Spiral Wire Brush, Brass, 1-1/2, PK10
Mfr # 93849
Zoro # G4931875
product price: $95.99
/pk 10, $9.60/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Round
- Brush Dia. 1 1/2 in
- Brush Length 1 in
- Overall Length 3 1/2 in
Product Information
- Brand Weiler
- MFR # 93849
- Zoro # G4931875
- UPC # 012382211523
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1 1/2 in |
Brush Length | 1 in |
Overall Length | 3 1/2 in |
Wire Dia. | 0.008 in |
Shank Size | 0.25 in |
Trim Length | 1" |
Stem Diameter | 1/4 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Round |
Fill Material | Brass |
For Use With | Power Tools, Drill Press |
Item | Round Tube Brush |
Max. RPM | 2,000 RPM |
Stem Style | Single |
Compatible Tool Type | Drill |
Operating Speed - Maximum | 2,000 RPM |
Brush Material | Brass |
Description
Round Tube Brush, Product Type Round Tube Brush, Stem Style Single, Brush Material Brass, Brush Dia. 1 1/2 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/4 in, Brush Length 1 in, Wire Dia. 0.008 in, Overall Length 3 1/2 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Bb Qlok-R Finish 3In Mar-A Fin (53380)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 4-1/2" Dia, 1/8" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22030)
- PFERD 1-1/2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 180 Grit (47171)
- DIABLO Grinding/Polishing Flap Disc, 4-1/2", 80G (DCX045080N01F)
- WEILER 5/16" Valve Guide Brush, .009" Steel Fill (95027)
- WEILER Single Spiral Tube Wire Brush, 0.090 ", PK10 (98601)
- WEILER Single Spiral Tube Brush, Power, 0.375"dia (91012)
- WEILER 1/4" Hand Tube Brush, .006" Steel Wire Fill, 1-1/2" Brush Length (21161)
- WEILER 1/2" Nylox Power Tube Brush, .040/80SC Fill, 2" Brush Length (21325)
- WEILER Burr-Rx 1/2"-Dia Brush, .026/120CG Crimped Fill, 1" Brush Len, 3-1/2" (21759)
- OSBORN Crimped Wire Tube Brush, SSSS, 1/4" (0005108100)
- Weiler Spiral Tube Brushes