Shop All Spiral Tube Brushes
Weiler
Single Spiral Tube Wire Brush, Steel, 1/4"
Mfr # 90864
Zoro # G5102912
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Round
- Brush Dia. 1/4 in
- Brush Length 1 in
- Overall Length 3 1/2 in
Product Information
- Brand Weiler
- MFR # 90864
- Zoro # G5102912
- UPC # 012382210724
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1/4 in |
Brush Length | 1 in |
Overall Length | 3 1/2 in |
Wire Dia. | 0.004 in |
Shank Size | 0.125 in |
Trim Length | 1" |
Stem Diameter | 1/8 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Round |
Fill Material | Steel |
Item | Round Tube Brush |
For Use With | Power Drills, Flexible Shaft Tools |
Max. RPM | 2,000 RPM |
Compatible Tool Type | Drill |
Stem Style | Single |
Operating Speed - Maximum | 2,000 RPM |
Brush Material | Steel |
Description
Round Tube Brush, Product Type Round Tube Brush, Stem Style Single, Brush Material Steel, Brush Dia. 1/4 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/8 in, Brush Length 1 in, Wire Dia. 0.004 in, Overall Length 3 1/2 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Qlok Holder-S 1 X 1/4 Med (50251)
- BRUSH RESEARCH MANUFACTURING BNS4S14 Solid End Brush. .500" Dia., .014SS, .875" Trim Length, .250" Shank Diameter (BNS4S14)
- CGW ABRASIVES Flap Disc, 5x7/8, C3, Cmpct Cer, XL, 36G (42641)
- CGW ABRASIVES Surf Grinding Whl, 8x0.5x1-1/4, T1 (34358)
- WEILER 1/4" Power Tube Brush, .004" Wire Fill, 1" Brush Length (21081)
- WEILER Single Spiral Tube Wire Brush, Steel, 3/8" (90865)
- WEILER Hand Tube Wire Brush, 3/4", PK10 (93852)
- WEILER Hand Tube Wire Brush, Brass, 3/16, 0.003", PK10 (93857)
- WEILER 3/8" Hand Tube Brush, .004" Steel Wire Fill, 2" Brush Length (21094)
- WEILER 1/4" Hand Tube Brush, .003" Steel Wire Fill, 1-1/2" Brush Length (21092)
- BRUSH RESEARCH MANUFACTURING 81AD063800 Abrasive Nylon Brush. For .063" Bore Dia., 800CD, .750" Brush Part, 3" OAL (81AD063800)
- Weiler Spiral Tube Brushes