Shop All Spiral Tube Brushes
Weiler
Single Spiral Tube Wire Brush, Steel, 1/2"
Mfr # 90863
Zoro # G5102517
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Burrite
- Brush Dia. 1/2 in
- Brush Length 9/16 in
- Overall Length 2 1/8 in
Product Information
- Brand Weiler
- MFR # 90863
- Zoro # G5102517
- UPC # 012382210205
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1/2 in |
Brush Length | 9/16 in |
Overall Length | 2 1/8 in |
Wire Dia. | 0.003 in |
Shank Size | 0.094 in |
Trim Length | 9/16" |
Stem Diameter | 3/32 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Burrite |
Fill Material | Steel |
Max. RPM | 2,000 RPM |
Item | Burrite Tube Brush |
For Use With | A Holder on Blind, Threaded Holes |
Stem Style | Single |
Operating Speed - Maximum | 2,000 RPM |
Brush Material | Steel |
Compatible Tool Type | Drill |
Description
Burrite Tube Brush, Product Type Burrite Tube Brush, Stem Style Single, Brush Material Steel, Brush Dia. 1/2 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 3/32 in, Brush Length 9/16 in, Wire Dia. 0.003 in, Overall Length 2 1/8 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Sandpaper Drywl Crn H/L 100Grt (68103)
- OSBORN End Brush, Knot Style, 0009910100 (0009910100)
- 3M 3M 81470 Finesse-It Natural Buffing Pad - 3", Each (7000000579)
- CLESCO 3/4" X 2" Sanding Sleeve 80 Grit A/O, Pk6 (SS-012032-080A6)
- WEILER 1/4" Power Tube Brush, .004" Steel Wire Fill, 1" Brush Length (21072)
- WEILER Single Spiral Tube Brush, Power, 0.375"dia (91012)
- WEILER 1/2" Power Tube Brush, .006" Brass Wire Fill, 2" Brush Length (21178)
- WEILER Single Spiral Brush, Power, 1.125"dia. (91190)
- WEILER Single Spiral Brush, Power, 1.5"dia. (91054)
- WEILER Double Spiral Tube Brush, Power, 0.75"dia. (91026)
- ZORO SELECT Tube Brush, 0.010" dia. Wire, Nylon (66254442967)
- Weiler Spiral Tube Brushes