Shop All Spiral Tube Brushes
Weiler
Single Spiral Tube Brush, Power, 0.75"dia.
Mfr # 91035
Zoro # G600906174
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 3/4 in
- Brush Length 1 in
- Overall Length 3 1/2 in
Product Information
- Brand Weiler
- MFR # 91035
- Zoro # G600906174
- UPC # 012382910358
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 3/4 in |
Brush Length | 1 in |
Overall Length | 3 1/2 in |
Wire Dia. | 0.006 in |
Shank Size | 0.218 in |
Stem Diameter | 7/32 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Single Spiral Tube Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Stainless Steel |
Item | Round Tube Brush |
Max. RPM | 2,000 RPM |
Compatible Tool Type | Drill |
Operating Speed - Maximum | 2,000 RPM |
Stem Style | Single |
Brush Material | Stainless Steel |
Description
Round Tube Brush, Product Type Round Tube Brush, Stem Style Single, Brush Material Stainless Steel, Brush Dia. 3/4 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 7/32 in, Brush Length 1 in, Wire Dia. 0.006 in, Overall Length 3 1/2 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOVER Silicon Carbide Grease, 7A, 1200 Grit (233246)
- UNITED ABRASIVES/SAIT United Abrasives - Sait DA-F Shop Roll 2" x 50 Yds 180 Grit Handy Roll Aluminum Oxide (81820)
- ECONOLINE Manual Turntable, 26 In, 2000 Lb Capacity (101720-66)
- WEILER 4-1/2 Tiger Zirc RFD 24Z Grit 7/8 Arbor Hole (59731)
- WEILER Double Spiral Tube Brush, Power, 0.5"dia. (91018)
- WEILER Single Spiral Tube Brush, Power, 1"dia. (91036)
- WEILER 1-1/8" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21150)
- WEILER Spiral Wire Brush Tool, Stainlesss Steel, 1" (97939)
- WEILER Single Spiral Brush, Manual, 0.375"dia. (91078)
- WEILER 1" Power Tube Brush, .006" Wire Fill, 2-1/2" Brush Length (21124)
- BRUSH RESEARCH MANUFACTURING King Counter Brush, Natural Horsehair, 8" Width, 2.5" Trim, For Dusting and Cleaning (KING)
- Weiler Spiral Tube Brushes