Shop All Spiral Tube Brushes
Weiler
Single Spiral Tube Brush, Power, 0.26"dia.
Mfr # 91042
Zoro # G200932894
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 17/64 in
- Brush Length 1 in
- Overall Length 5 in
Product Information
- Brand Weiler
- MFR # 91042
- Zoro # G200932894
- UPC # 012382910426
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 17/64 in |
Brush Length | 1 in |
Overall Length | 5 in |
Wire Dia. | 0.012 in |
Shank Size | 0.115 in |
Stem Diameter | 7/64 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Single Spiral Tube Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Abrasive Nylon |
Max. RPM | 2,000 RPM |
Item | Tube Brush |
Compatible Tool Type | Drill |
Brush Material | Nylon |
Operating Speed - Maximum | 2,000 RPM |
Stem Style | Single |
Description
Tube Brush, Product Type Single Spiral Tube Brush, Stem Style Single, Brush Material Nylon, Brush Dia. 17/64 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 7/64 in, Brush Length 1 in, Wire Dia. 0.012 in, Overall Length 5 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" No Hole Very Fine (320-380 Grit Finish) Hook & Loop Sanding Pad (P-104512)
- WIDIA Carbide Bur, Pointed Tree, 1/8 In (M41417)
- VSM Abrasive Belt, 220 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 220 Grit, Very Fine, Aluminum Oxide (2131)
- VSM Abrasive Belt, 60 Grit, Zirc, 2 x 72", PK10, Coated, 2" W, 72" L, 60 Grit, Medium, Zirconia, ZK713X (80433)
- WEILER 3/8" Power Tube Brush, .003" Steel Wire Fill, 9/16" Brush Length (21008)
- WEILER 1-1/8" Power Tube Brush, .008" Wire Fill, 1" Brush Length (21088)
- WEILER Double Spiral Tube Brush, Power, 1"dia. (91025)
- WEILER 1" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21149)
- WEILER Single Spiral Tube Brush, Power, 0.625"dia (91014)
- WEILER Double Spiral Brush, Power, 0.625"dia. (91095)
- OSBORN Crimped Wire Tube Brush, DSDS, 3/4" (0005109300)
- Weiler Spiral Tube Brushes