Shop All Spiral Tube Brushes
Weiler
Single Spiral Tube Brush, Power, 0.25"dia.
Mfr # 91034
Zoro # G000932834
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 1/4 in
- Brush Length 1 in
- Overall Length 3 1/2 in
Product Information
- Brand Weiler
- MFR # 91034
- Zoro # G000932834
- UPC # 012382910341
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1/4 in |
Brush Length | 1 in |
Overall Length | 3 1/2 in |
Wire Dia. | 0.004 in |
Shank Size | 0.125 in |
Stem Diameter | 1/8 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Single Spiral Tube Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Stainless Steel |
Max. RPM | 2,000 RPM |
Item | Round Tube Brush |
Stem Style | Single |
Brush Material | Stainless Steel |
Compatible Tool Type | Drill |
Operating Speed - Maximum | 2,000 RPM |
Description
Round Tube Brush, Product Type Round Tube Brush, Stem Style Single, Brush Material Stainless Steel, Brush Dia. 1/4 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/8 in, Brush Length 1 in, Wire Dia. 0.004 in, Overall Length 3 1/2 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, 2", 60 Grit, PK100 (08834165254)
- METABO Cutting Wheel, T27, A30R, 4.5"X3/32"X7/8" (US616727000)
- FLEXOVIT HIGH PERFORMANCE Long Life Cut-Off Wheel, 20 in Dia x 3/16 in THK, 1 in Center Hole, 30 Grit, Alumin (F9232)
- MIRKA Mesh Grip, Disc, 5", P600 Grit, PK10 (9A-232-600RP)
- WEILER Burr-Rx 14MM-Dia Brush, .026/120CG Crimped Fill, 1" Brush Len, 3-1/2" (22610)
- WEILER 1-1/4" Nylox Power Tube Brush, .022/320SC Fill, 2-1/2" Brush Length (21306)
- WEILER Hand Tube Wire Brush, 1", PK10 (93855)
- WEILER Double Spiral Brush, Power, 0.75"dia. (91097)
- WEILER 1-1/2" Nylox Power Tube Brush, .035/180SC Fill, 2-1/2" Brush Length (21308)
- WEILER Hand Tube Wire Brush, 3/4", PK10 (93852)
- WEILER 9/16" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21143)
- Weiler Spiral Tube Brushes